Shop All Ball Valves
American Built Pro
Ball Valve 3/4 in. Slip x Slip CPVC Schedule 80, 6PK
Mfr # BVCP075-P6
Zoro # G710898185
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Chlorinated Poly Vinyl Chloride (CPVC)
- Color Gray
- Connection Type Slip-Joint x Slip-Joint
- Handle Type T-Handle
- Max. Pressure (PSI) 235 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Built Pro
- MFR # BVCP075-P6
- Zoro # G710898185
- UPC # 810112321135
- Country of Origin United States
- Category Ball Valves
Dimensions
Dia. (In.) | 3/4 in |
Length | 2 9/10 in |
Width | 1.75 in |
Details
Body Material | Chlorinated Poly Vinyl Chloride (CPVC) |
Color | Gray |
Connection Type | Slip-Joint x Slip-Joint |
Handle Type | T-Handle |
Max. Pressure (PSI) | 235 PSI |
Max. Operating Temp. | 180°F |
Features | Quarter Turn; Corrosion Resistant; Slip Joint Connect |
Type | Inline |
Application | Air; Air Conditioning; Furniture Grade; Hydroponics; Non-Potable Water; Oil; Potable Water; Rough-In valve; Sewage; Sump; Water Heater; Water Supply |
Valve Structure | 1-Piece |
Description
- •3/4 in. slip x slip /solvent x solvent connection foir high temperature applications
- •Both ends fit a 3/4 inch CPVC Schedule 80 CPVC pipe
- •ASTM Schedule 80 inline valve for connecting two pipes going in the same direction
- •Slip x slip connections
- •Quarter turn function enables swift on/off operation, compatible with CPVC piping (not included)
- •Maximum pressure of 235 psi at 73°F, max temperature 180 °F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS 1" FNPT Cast Iron Flow Check Valve (2000 1)
- STREAMLINE 3/16" NOM C Copper Dimple Stop Coupling (W 10142)
- HYDROMAXX 2"x100Ft Flexible Corrugated Black PVC Split Tubing Wire Loom (BPVCS0200100)
- RHEEM All Clear Water Treatment System Grey (RTG20251)
- AMERICAN BUILT PRO Ball Valve 1-1/2 in. Slip x Slip PVC Schedule 40 (BVP150)
- AMERICAN BUILT PRO Ball Valve 3/4 in. Slip x Slip PVC Schedule 40, 6PK (BVP075-P6)
- AMERICAN BUILT PRO Ball Valve 3/4 in. Slip x Slip PVC Schedule 40, 3PK (BVP075-P3)
- AMERICAN BUILT PRO Ball Valve 3/4 in. Slip x Slip PVC Schedule 40 (BVP075)
- AMERICAN BUILT PRO Ball Valve 1/2 in. Slip x Slip PVC Schedule 40, 3PK (BVP050-P3)
- AMERICAN BUILT PRO Ball Valve 2 in. Slip x Slip PVC Schedule 40 (BVP200)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 3/4", Fkm, Socket (ABVS075VS-CP)
- American Built Pro Ball Valves