Shop All Ball Valves
American Built Pro
Ball Valve 1/2 in. Slip x Slip PVC Schedule 40, 6PK
Mfr # BVP050-P6
Zoro # G010898175
product price: $15.59
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material PVC
- Max. Operating Temp. 150°F
- Dia. (In.) 1/2 in
- Handle Type T-Handle
- Valve Structure 1-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Built Pro
- MFR # BVP050-P6
- Zoro # G010898175
- UPC # 810112321296
- Country of Origin United States
- Category Ball Valves
Dimensions
Dia. (In.) | 1/2 in |
Width | 1.50 in |
Length | 2 9/10 in |
Details
Body Material | PVC |
Max. Operating Temp. | 150°F |
Handle Type | T-Handle |
Valve Structure | 1-Piece |
Connection Type | Slip-Joint x Slip-Joint |
Color | White |
Type | Inline |
Application | Air; Air Conditioning; Furniture Grade; Hydroponics; Non-Potable Water; Oil; Potable Water; Rough-In valve; Sewage; Sump; Water Heater; Water Supply |
Max. Pressure (PSI) | 140 PSI |
Features | Quarter Turn; Corrosion Resistant; Slip Joint Connect |
Description
- •1/2 in. solvent x 1/2 2in solvent PVC schedule 40 ball valve
- •Both ends fit a 1/2 inch PVC Schedule 40 PVC pipe
- •For use as an inline valve for connecting two pipes going in the same direction
- •Slip x slip connections
- •Quarter turn function enables swift on/off operation, compatible with PVC piping (not included)
- •Maximum pressure of 150 psi at 73°F, max temperature140°F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Wellcomme Ultra Flushometer Bowl Wit (96053-0)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 1 in x 1/2 in Pipe Size (1436075)
- KISSLER Water Heater Supply Line, 3/4x3/4, 18in.L (88-4110)
- ZORO SELECT 4" x 3" Clamp T304 SS Concentric Reducer (EG31CC4.0X3.0)
- AMERICAN BUILT PRO Ball Valve 3/4 in. Slip x Slip PVC Schedule 40 (BVP075)
- AMERICAN BUILT PRO Ball Valve 1 in. Slip x Slip PVC Schedule 40 (BVP100)
- AMERICAN BUILT PRO Ball Valve 1/2 in. Slip x Slip PVC Schedule 40, 3PK (BVP050-P3)
- AMERICAN BUILT PRO Ball Valve 3/4 in. Slip x Slip PVC Schedule 40, 3PK (BVP075-P3)
- AMERICAN BUILT PRO Ball Valve 3/4 in. Slip x Slip PVC Schedule 40, 6PK (BVP075-P6)
- AMERICAN BUILT PRO Ball Valve 3/4 in. Slip x Slip CPVC Schedule 80, 6PK (BVCP075-P6)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve 3-Way (7060101)
- American Built Pro Valves