Shop All Ball Valves
American Built Pro
Ball Valve 1/2 in. Slip x Slip CPVC Schedule 80, 6PK
Mfr # BVCP050-P6
Zoro # G610898186
product price: $10.99
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Chlorinated Poly Vinyl Chloride (CPVC)
- Valve Structure 1-Piece
- Connection Type Slip-Joint x Slip-Joint
- Handle Type T-Handle
- Max. Pressure (PSI) 235 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Built Pro
- MFR # BVCP050-P6
- Zoro # G610898186
- UPC # 810112321357
- Country of Origin United States
- Category Ball Valves
Dimensions
Length | 2 4/5 in |
Width | 1.31 in |
Dia. (In.) | 1/2 in |
Details
Body Material | Chlorinated Poly Vinyl Chloride (CPVC) |
Valve Structure | 1-Piece |
Connection Type | Slip-Joint x Slip-Joint |
Handle Type | T-Handle |
Max. Pressure (PSI) | 235 PSI |
Color | Gray |
Application | Air; Air Conditioning; Furniture Grade; Hydroponics; Non-Potable Water; Oil; Potable Water; Rough-In valve; Sewage; Sump; Water Heater; Water Supply |
Features | Quarter Turn; Corrosion Resistant; Slip Joint Connect |
Type | Inline |
Max. Operating Temp. | 180°F |
Description
- •1/2 in. slip x slip /solvent x solvent connection for high temperature applications
- •Both ends fit a 1/2 inch CPVC Schedule 80 CPVC pipe
- •ASTM Schedule 80 inline valve for connecting two pipes going in the same direction
- •Slip x slip connections
- •Quarter turn function enables swift on/off operation, compatible with CPVC piping (not included)
- •Maximum pressure of 235 psi at 73°F, max temperature 180 °F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT x MNPT Brass Mini Ball Valve Inline (1PZB4)
- RIDGID Cordless Press Tool Kit Max Pipe Size1in (RP350)
- ZORO SELECT 1" x 8" Black Pipe Nipple Sch 80, Seamless/Welded: Welded (40612)
- PREMIER Pull Down Spray Assembly in Brushed Nickel (3562243)
- AMERICAN BUILT PRO Ball Valve 3/4 in. Slip x Slip PVC Schedule 40, 6PK (BVP075-P6)
- AMERICAN BUILT PRO Ball Valve 1/2 in. Slip x Slip PVC Schedule 40, 3PK (BVP050-P3)
- AMERICAN BUILT PRO Ball Valve 2 in. Slip x Slip PVC Schedule 40 (BVP200)
- AMERICAN BUILT PRO Ball Valve 3/4 in. Slip x Slip PVC Schedule 40, 3PK (BVP075-P3)
- AMERICAN BUILT PRO Ball Valve 1-1/2 in. Slip x Slip PVC Schedule 40 (BVP150)
- AMERICAN BUILT PRO Ball Valve 3/4 in. Slip x Slip CPVC Schedule 80, 6PK (BVCP075-P6)
- LEGEND VALVE 1/4" T-715 S.S. BALL VALVE (113-101)
- American Built Pro Valves