Shop All Ball Valves
American Built Pro
Ball Valve 1 in. Slip x Slip CPVC Schedule 80, 6PK
Mfr # BVCP100-P6
Zoro # G410898188
product price: $31.29
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Chlorinated Poly Vinyl Chloride (CPVC)
- Dia. (In.) 1 in
- Max. Pressure (PSI) 235 PSI
- Color Gray
- Valve Structure 1-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Built Pro
- MFR # BVCP100-P6
- Zoro # G410898188
- UPC # 810112321333
- Country of Origin United States
- Category Ball Valves
Dimensions
Dia. (In.) | 1 in |
Width | 2.05 in |
Length | 3 7/20 in |
Details
Body Material | Chlorinated Poly Vinyl Chloride (CPVC) |
Max. Pressure (PSI) | 235 PSI |
Color | Gray |
Valve Structure | 1-Piece |
Application | Air; Air Conditioning; Furniture Grade; Hydroponics; Non-Potable Water; Oil; Potable Water; Rough-In valve; Sewage; Sump; Water Heater; Water Supply |
Max. Operating Temp. | 180°F |
Handle Type | T-Handle |
Features | Quarter Turn; Corrosion Resistant; Slip Joint Connect |
Connection Type | Slip-Joint x Slip-Joint |
Type | Inline |
Description
- •1 in. slip x slip /solvent x solvent connection for high temperature applications
- •Both ends fit a 1 inch CPVC Schedule 80 CPVC pipe
- •ASTM Schedule 80 inline valve for connecting two pipes going in the same direction
- •Slip x slip connections
- •Quarter turn function enables swift on/off operation, compatible with CPVC piping (not included)
- •Maximum pressure of 235 psi at 73°F, max temperature 180 °F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASIKS 2", Socket, PVC, Y Strainer, PVC, 2", EPDM, Socket, 150 PSI (YS53-200EPS-PV)
- ZORO SELECT 2-1/2" Female NPT x Female NPT Malleable Iron Coupling Class 150 (2WU59)
- JOMAR VALVE 1-1/2" NPT Brass Horizontal Check Valve (T-501)
- DIXON Cam/Groove, Adapter x Hose, Shank 2", AL (G200-E-AL)
- AMERICAN BUILT PRO Ball Valve 3/4 in. Slip x Slip PVC Schedule 40, 3PK (BVP075-P3)
- AMERICAN BUILT PRO Ball Valve 2 in. Slip x Slip PVC Schedule 40 (BVP200)
- AMERICAN BUILT PRO Ball Valve 1 in. Slip x Slip PVC Schedule 40 (BVP100)
- AMERICAN BUILT PRO Ball Valve 3/4 in. Slip x Slip PVC Schedule 40, 6PK (BVP075-P6)
- AMERICAN BUILT PRO Ball Valve 3/4 in. Slip x Slip CPVC Schedule 80, 6PK (BVCP075-P6)
- AMERICAN BUILT PRO Ball Valve 1/2 in. Slip x Slip PVC Schedule 40, 3PK (BVP050-P3)
- LEGEND VALVE 1-1/2" T -602 PVC BALL VALVE (201-427)
- American Built Pro Valves