Shop All Ball Valves
American Built Pro
Ball Valve 1-1/2 in. Slip x Slip PVC Schedule 40, 3PK
Mfr # BVP150-P3
Zoro # G810898184
product price: $20.15
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material PVC
- Application Air; Air Conditioning; Furniture Grade; Hydroponics; Non-Potable Water; Oil; Potable Water; Rough-In valve; Sewage; Sump; Water Heater; Water Supply
- Width 3 in
- Features Quarter Turn; Corrosion Resistant; Slip Joint Connect
- Max. Pressure (PSI) 140 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Built Pro
- MFR # BVP150-P3
- Zoro # G810898184
- UPC # 810112321081
- Country of Origin United States
- Category Ball Valves
Dimensions
Width | 3 in |
Length | 5 3/20 in |
Dia. (In.) | 1-1/2 in |
Details
Body Material | PVC |
Application | Air; Air Conditioning; Furniture Grade; Hydroponics; Non-Potable Water; Oil; Potable Water; Rough-In valve; Sewage; Sump; Water Heater; Water Supply |
Features | Quarter Turn; Corrosion Resistant; Slip Joint Connect |
Max. Pressure (PSI) | 140 PSI |
Valve Structure | 1-Piece |
Type | Inline |
Connection Type | Slip-Joint x Slip-Joint |
Color | White |
Handle Type | T-Handle |
Max. Operating Temp. | 150°F |
Description
- •1 1/2 in. solvent x 1 1/2 in solvent PVC schedule 40 ball valve
- •Both ends fit a 1 1/2 inch PVC Schedule 40 PVC pipe
- •For use as an inline valve for connecting two pipes going in the same direction
- •Slip x slip connections
- •Quarter turn function enables swift on/off operation, compatible with PVC piping (not included)
- •Maximum pressure of 150 psi at 73°F, max temperature 140°F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT Shower, Shower Head, Chrome (SWD0419)
- HUSKY 3/8"-5/16" 90D Push Quick Cnct (KP130)
- KIBI Circular 10 inch Bathroom Towel Bar (KBA1403CH)
- TOTO Toilet Bowl, 1.0/1.28/1.60 gpf, Flushometer, Floor Mount, Elongated, Cotton (CT705UNG#01)
- AMERICAN BUILT PRO Ball Valve 1 in. Slip x Slip PVC Schedule 40 (BVP100)
- AMERICAN BUILT PRO Ball Valve 3/4 in. Slip x Slip CPVC Schedule 80, 6PK (BVCP075-P6)
- AMERICAN BUILT PRO Ball Valve 1-1/2 in. Slip x Slip PVC Schedule 40 (BVP150)
- AMERICAN BUILT PRO Ball Valve 3/4 in. Slip x Slip PVC Schedule 40, 3PK (BVP075-P3)
- AMERICAN BUILT PRO Ball Valve 3/4 in. Slip x Slip PVC Schedule 40, 6PK (BVP075-P6)
- AMERICAN BUILT PRO Ball Valve 2 in. Slip x Slip PVC Schedule 40 (BVP200)
- JOMAR VALVE 2" CPVC CTS Solvent Ball Valve (S-605)
- American Built Pro Ball Valves