Shop All Access Doors
American Built Pro
Access Panel, 8 in x 8 in White TwoPiece Plastic
Mfr # AP 88 P1
Zoro # G008283310
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Width 8 in
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Built Pro
- MFR # AP 88 P1
- Zoro # G008283310
- UPC # 850035993392
- Country of Origin United States
- Category Access Doors
Dimensions
Door Width | 8 in |
Details
Material | HDPE |
Description
Provides access to pumps on whirlpools and spas, tubshower valve bodies, hidden shutoff or regulating valves, trap primers, cleanouts, etcNothing to wear out, white finish, no snaps, beveled edge, no screwsTextured finish, no hinges, can be painted, no springsHigh impact plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION Rim Exit Device, 4-1/4in.Stile Width (3R02108RHRB630)
- GLOBAL DOOR CONTROLS Universal 5-Pin Schlage Cylinder with 6 Tail Pieces (GLA6SC1KD-26DM)
- WRS 17" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 16-3 (01-30016-3)
- TRIMCO UL 12" Flush Bolt for Metal Doors Bright Brass (3917-12.605)
- AMERICAN BUILT PRO Access Cover, 17 in x 17 in White Onepiece Plastic (ACF - 1717 P1)
- AMERICAN BUILT PRO Access Cover, 12 in x 12 in White Plastic Onepiece (ACF - 1212 P1)
- AMERICAN BUILT PRO Access Panel, 9 in x 6 in White Plastic TwoPiece, 12PK (AP 96 P12)
- AMERICAN BUILT PRO Access Panel 5 in x 5 in WhiteTwoPiece Plastic (AP 55 P1)
- AMERICAN BUILT PRO Access Panel, 12 in x 12 in White Plastic TwoPiece, 12PK (AP1212 P12)
- AMERICAN BUILT PRO Access Panel, 14 in x 14 in White Plastic TwoPiece (AP 1414 P1)
- LINHDOR ALUMINUM EXTERIOR RATED INSULATED ACCESS PANEL W/ KEYED CYLINDER & NEOPRENE GASKET LOCK 12X12 (LW5001212)
- American Built Pro Doors