Shop All Access Doors
American Built Pro
Access Panel, 8 in x 8 in White Plastic TwoPiece, 12PK
Mfr # AP 88 P12
Zoro # G408283316
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Width 8 in
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Built Pro
- MFR # AP 88 P12
- Zoro # G408283316
- UPC # 850035993965
- Country of Origin United States
- Category Access Doors
Dimensions
Door Width | 8 in |
Details
Material | HDPE |
Description
Provides access to pumps on whirlpools and spas, tubshower valve bodies, hidden shutoff or regulating valves, trap primers, cleanouts, etcNothing to wear out, white finish, no snaps, beveled edge, no screwsTextured finish, no hinges, can be painted, no springsHigh impact plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Ball Butt Hinge, 4-1/2" x 4-1/2", 32D, 4-Wire, 4-28GA (CEFBB191-54 4-1/2X4-1/2 32D)
- RAYMOND Compression Spring, Medium Duty, PK6 (020050000)
- CAL-ROYAL Solid Brass Adjustable Ball Catch, 1 x 2-1/8, 1/4 Radius Latch Face, 1-3/8 x 2-1/8 Round (SBBC58-15)
- BALDWIN ESTATE Privacy Door Levers Bright Chrome (5455V.260.PRIV)
- AMERICAN BUILT PRO Access Cover, 17 in x 17 in White Onepiece Plastic (ACF - 1717 P1)
- AMERICAN BUILT PRO Access Panel 5 in x 5 in WhiteTwoPiece Plastic (AP 55 P1)
- AMERICAN BUILT PRO Access Cover, 12 in x 12 in White Plastic Onepiece (ACF - 1212 P1)
- AMERICAN BUILT PRO Access Panel, 9 in x 6 in White TwoPiece Plastic (AP 96 P1)
- AMERICAN BUILT PRO Access Panel, 12 in x 12 in White Plastic TwoPiece (AP1212 P1)
- AMERICAN BUILT PRO Access Panel, 9 in x 6 in White Plastic TwoPiece, 12PK (AP 96 P12)
- KARP General Purpose Flush Access Door, DSC-214M Stud Prime 24 x 12 (MP2412S)
- American Built Pro Doors