Shop All Access Doors
American Built Pro
Access Panel 5 in x 5 in WhiteTwoPiece Plastic
Mfr # AP 55 P1
Zoro # G408283309
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Width 5 in
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Built Pro
- MFR # AP 55 P1
- Zoro # G408283309
- UPC # 850035993385
- Country of Origin United States
- Category Access Doors
Dimensions
Door Width | 5 in |
Details
Material | HDPE |
Description
Provides access to pumps on whirlpools and spas, tubshower valve bodies, hidden shutoff or regulating valves, trap primers, cleanouts, etcNothing to wear out, white finish, no snaps, beveled edge, no screwsTextured finish, no hinges, can be painted, no springsHigh impact plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Protection Plate, 8Hx36W, SS (K1050 8X36.32D)
- ABUS High Security Hasp, Hardened Steel, Black (125/150)
- KIPP Leveling Set, Low Version, D=17, 5 Stainless Steel, D2= 45 (K0694.07161)
- SPEC Compression Spring, Music Wire, PK10, C08500680750M (C08500680750M)
- AMERICAN BUILT PRO Access Panel, 8 in x 8 in White TwoPiece Plastic (AP 88 P1)
- AMERICAN BUILT PRO Access Cover, 17 in x 17 in White Onepiece Plastic (ACF - 1717 P1)
- AMERICAN BUILT PRO Access Panel, 12 in x 12 in White Plastic TwoPiece, 12PK (AP1212 P12)
- AMERICAN BUILT PRO Access Cover, 12 in x 12 in White Plastic Onepiece (ACF - 1212 P1)
- AMERICAN BUILT PRO Access Cover, 12 in x 12 in White Plastic Onepiece, 20PK (ACF - 1212 P20)
- AMERICAN BUILT PRO Access Panel, 9 in x 6 in White TwoPiece Plastic (AP 96 P1)
- ELMDOR Fire Rated Access Door, 24x24, Prime Coat W/ Cylinder Lock (FR24X24PC-CL)
- American Built Pro Doors