Shop All Access Doors
American Built Pro
Access Panel, 12 in x 12 in White Plastic TwoPiece
Mfr # AP1212 P1
Zoro # G908283311
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Width 12 in
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Built Pro
- MFR # AP1212 P1
- Zoro # G908283311
- UPC # 850035993354
- Country of Origin United States
- Category Access Doors
Dimensions
Door Width | 12 in |
Details
Material | HDPE |
Description
Provides access to pumps on whirlpools and spas, tubshower valve bodies, hidden shutoff or regulating valves, trap primers, cleanouts, etcNothing to wear out, white finish, no snaps, beveled edge, no screwsTextured finish, no hinges, can be painted, no springsHigh impact plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Cup Magnet, Neodymium, 25/32 in. (PF16N)
- J.W. WINCO GN749-M42X2-A Threaded Plug, NBR Seal (749-M42X2-A)
- KNAPE & VOGT 14 in. Side Mount Heavy-Duty Drawer Slides (KV.8810B14)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft. L (424E-36)
- AMERICAN BUILT PRO Access Panel, 9 in x 6 in White Plastic TwoPiece, 12PK (AP 96 P12)
- AMERICAN BUILT PRO Access Cover, 17 in x 17 in White Onepiece Plastic (ACF - 1717 P1)
- AMERICAN BUILT PRO Access Cover, 12 in x 12 in White Plastic Onepiece (ACF - 1212 P1)
- AMERICAN BUILT PRO Access Panel, 12 in x 12 in White Plastic TwoPiece, 12PK (AP1212 P12)
- AMERICAN BUILT PRO Access Panel , 14 in x 26 in White TwoPiece Plastic (AP 1426 P1)
- AMERICAN BUILT PRO Access Panel, 9 in x 6 in White TwoPiece Plastic (AP 96 P1)
- GARDENCONTROL PA-3000 4 x 6 Access Door - Styrene Plastic (GA881869)
- American Built Pro Access Doors