Shop All Shower & Bathtub Parts
American Brass Manufacturing
American Brass Manufacturing J2700TE 8 in. 3 Valve Diverter - Brass
Mfr # 4031381
Zoro # G403980234
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Brass Manufacturing
- MFR # 4031381
- Zoro # G403980234
- UPC # 758665000070
- Country of Origin China
- Category Shower & Bathtub Parts
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- 3 valve diverter
- Type: Tub and Shower Faucet
- Number of Faucets: 3 Knobs
- Style or Series: Jocelyn
- Finish: Brass
- Material: Brass
- Flow Rate: 2.5 gpm
- Required Rough In Valve Included: No Val
- Connection Size: 1/2 in.
- ADA Compliant: No
- Dimensions: 3.3" H x 5.5" W x 10.3" L
- Weight: 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Tube Bender (60390)
- ZORO SELECT 1-1/2" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNH20)
- ZORO SELECT Contractor Bag, 1/2"W, 1/2"ID, PK25 (671257B)
- SHARKBITE WSH MACH VLV 1/2X3/4"" (25559LF)
- AMERICAN BRASS MANUFACTURING American Brass Manufacturing YJ-54 4 in. 2 handled Celcon Diverter (46718)
- KINGSTON BRASS Vintage Shower Riser Only W/ Wall Support, Polished Brass (CCR602)
- KOHLER Revel(R) Pivot Shower Door, 74"H X 43-1/8 - 48"W, With 5/16" Thick Crystal Clear Glass (707556-L-SHP)
- ALFI BRAND 8 x 36 Brushed SS Vertical Triple Shelf Bath Shower Niche (ABN0836-BSS)
- DELTA HydraChoice Body Spray - H2Okinetic Invigorating Spray Head VB (SH5002-RB)
- WESTBRASS Shower Pan 72 x 36 3-Wall W/ Center Plastic Drain W/ Modern Cross Grid in Satin Nickel (HPG7236WHP-07)
- KOHLER Purist Transfer Valve Trim With Lever (T14491-4-SN)
- American Brass Manufacturing Shower & Bathtub Parts