Shop All Ducting & Venting
American Blower Supply
Auto Blastgate, Galvanized Steel, 7 in W, 11 21/64 in L
Mfr # BGASPN04
Zoro # G1460687
product price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 in
- Construction Material Galvanized Steel
- Length 11 21/64 in
- Voltage 110/120V AC
- Duct Size 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Blower Supply
- MFR # BGASPN04
- Zoro # G1460687
- Country of Origin Taiwan, Province of China
- Category Ducting & Venting
Dimensions
Width | 7 in |
Length | 11 21/64 in |
Duct Size | 4 in |
Depth | 5 27/32 in |
Overall Depth | 5 7/8 in |
For Nominal Duct Diameter | 4 in |
Inside Diameter | 4 in |
Details
Construction Material | Galvanized Steel |
Voltage | 110/120V AC |
Item | Blast Gate |
Air Input Range (PSI) | 80 to 90 psi |
Blade Material | Galvanized Steel |
Product Type | Pneumatic Blast Gate |
Body Material | Steel |
Minimum Pressure Rating | 80 psi |
Body / Gate Material | Steel Body with Galvanized Steel Gate |
Number of Air Cylinders | 1 |
Nameplate Voltage | 110/120V AC |
Maximum Pressure Rating | 2,434 in wc |
Maximum Operating Pressure | -30 in wc |
Maximum Temperature Rating | 300 Degrees F |
Weight | 6.2 lb |
Description
Blast Gate, For Nominal Duct Diameter 4 in, Body Material Steel, Overall Length 11 3/8 in, Product Type Pneumatic Blast Gate, Weight 6.2 lb, Maximum Pressure Rating 2,434 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 300 Degrees F, Nameplate Voltage 110/120V AC, Number of Air Cylinders 1, Seal Material Not Applicable, Maximum Operating Pressure -30 in wc, Minimum Operating Pressure Not Applicable, Minimum Pressure Rating 80 psi, Overall Depth 5 7/8 in, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Aluminum 50"Dia, 38"H Roof Fan w.Motor (56MW69)
- AIR HANDLER Rigid Cell Air Filter, 12x24x6" (2JTT5)
- AAON SPARKER WIRE GAS HXC BLACK 20 (R84870)
- VULCAN Strip Heater, 120V, 8 In. L, 1200 Deg F (OS1208-150A)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 22 in W, 14 3/8 in L (BGF10)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 5 3/32 in W, 21 49/64 in L (BGPN04)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 15 in W, 8 in L (BGF05)
- AMERICAN BLOWER SUPPLY Manual Blastgate, 304 Stainless Steel, 16 in W, 7 1/2 in L (BGSS04C)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 11 39/64 in W, 13 1/2 in L (BGPN08)
- AMERICAN BLOWER SUPPLY Manual Blastgate, 304 Stainless Steel, 18 1/2 in W, 13 1/2 in L (BGSS08C)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 22 GA, 6 1/4 in W, 5 3/4 in L, 6-1/4" H (8010002300)
- American Blower Supply Ducting & Venting