Shop All Ducting & Venting
American Blower Supply
Auto Blastgate, Galvanized Steel, 7 15/16 in W, 11 3/8 in L
Mfr # BGASPN05
Zoro # G1460757
product price: $567.99
/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 15/16 in
- Construction Material Galvanized Steel
- Length 11 3/8 in
- Voltage 110/120V AC
- Depth 5 55/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Blower Supply
- MFR # BGASPN05
- Zoro # G1460757
- Country of Origin Taiwan, Province of China
- Category Ducting & Venting
Dimensions
Width | 7 15/16 in |
Length | 11 3/8 in |
Depth | 5 55/64 in |
Duct Size | 5 in |
Overall Depth | 5 7/8 in |
Inside Diameter | 5 in |
For Nominal Duct Diameter | 5 in |
Details
Construction Material | Galvanized Steel |
Voltage | 110/120V AC |
Item | Blast Gate |
Air Input Range (PSI) | 80 to 90 psi |
Blade Material | Galvanized Steel |
Product Type | Pneumatic Blast Gate |
Number of Air Cylinders | 1 |
Weight | 7.8 lb |
Maximum Temperature Rating | 300 Degrees F |
Body / Gate Material | Steel Body with Galvanized Steel Gate |
Maximum Pressure Rating | 2,434 in wc |
Nameplate Voltage | 110/120V AC |
Maximum Operating Pressure | -30 in wc |
Body Material | Steel |
Minimum Pressure Rating | 80 psi |
Description
Blast Gate, For Nominal Duct Diameter 5 in, Body Material Steel, Overall Length 11 3/8 in, Product Type Pneumatic Blast Gate, Weight 7.8 lb, Maximum Pressure Rating 2,434 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 300 Degrees F, Nameplate Voltage 110/120V AC, Number of Air Cylinders 1, Seal Material Not Applicable, Maximum Operating Pressure -30 in wc, Minimum Operating Pressure Not Applicable, Minimum Pressure Rating 80 psi, Overall Depth 5 7/8 in, Overall Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Aluminum Filter (6378306)
- JOHNSON CONTROLS Pressure Control, High, 50 to 500 (P70CA-3C)
- TRUE MANUFACTURING Door Gasket, 24-1/2" x 51-1/2" (811144)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53242)
- AMERICAN BLOWER SUPPLY Manual Blastgate, 304 Stainless Steel, 21 in W, 20 1/4 in L (BGSS12C)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Galvanized Steel Gate, Zinc Electroplated Body, 20 in W, 9 1/2 in L (BGG05C)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 7 7/64 in W, 27 13/16 in L (BGPN06)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 15 in W, 5 41/64 in L (BGF03)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 22 in W, 14 3/8 in L (BGF10)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Galvanized Steel, 10 7/8 in W, 19 15/16 in L (BGASPN08)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 22 GA, 9 in W, 5 1/2 in L, 11.12" H (8010002304)
- American Blower Supply Ducting & Venting