Shop All Ducting & Venting
American Blower Supply
Auto Blastgate, Galvanized Steel, 16 9/16 in W, 28 3/16 in L
Mfr # BGASPN12
Zoro # G1460693
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16 9/16 in
- Construction Material Galvanized Steel
- Length 28 3/16 in
- Voltage 110/120V AC
- Air Input Range (PSI) 80 to 90 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Blower Supply
- MFR # BGASPN12
- Zoro # G1460693
- Country of Origin Taiwan, Province of China
- Category Ducting & Venting
Dimensions
Width | 16 9/16 in |
Length | 28 3/16 in |
Depth | 5 51/64 in |
Duct Size | 12 in |
For Nominal Duct Diameter | 12 in |
Inside Diameter | 12 in |
Overall Depth | 5 3/4 in |
Details
Construction Material | Galvanized Steel |
Voltage | 110/120V AC |
Item | Blast Gate |
Air Input Range (PSI) | 80 to 90 psi |
Blade Material | Galvanized Steel |
Product Type | Pneumatic Blast Gate |
Minimum Pressure Rating | 80 psi |
Nameplate Voltage | 110/120V AC |
Maximum Temperature Rating | 300 Degrees F |
Maximum Pressure Rating | 2,434 in wc |
Maximum Operating Pressure | -30 in wc |
Body Material | Steel |
Number of Air Cylinders | 2 |
Body / Gate Material | Steel Body with Galvanized Steel Gate |
Weight | 35.8 lb |
Description
Blast Gate, For Nominal Duct Diameter 12 in, Body Material Steel, Overall Length 28 1/4 in, Product Type Pneumatic Blast Gate, Weight 35.8 lb, Maximum Pressure Rating 2,434 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 300 Degrees F, Nameplate Voltage 110/120V AC, Number of Air Cylinders 2, Seal Material Not Applicable, Maximum Operating Pressure -30 in wc, Minimum Operating Pressure Not Applicable, Minimum Pressure Rating 80 psi, Overall Depth 5 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL PRODUCTS 8" Brn Rnd Damper Ring (1800B8)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02038)
- HONEYWELL Return Foot Mounted Actuator, 150 Lb (M7284Q1009/U)
- DAYTON Upblast Less Drive Package, 12-1/2 In (16D523)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Galvanized Steel, 8 15/16 in W, 15 21/64 in L (BGASPN06)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Galvanized Steel Gate, Zinc Electroplated Body, 23 in W, 17 in L (BGG10C)
- AMERICAN BLOWER SUPPLY Manual Blastgate, 304 Stainless Steel, 16 in W, 7 1/2 in L (BGSS04C)
- AMERICAN BLOWER SUPPLY Manual Blastgate, 304 Stainless Steel, 18 in W, 11 in L (BGSS06C)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 17 63/64 in W, 20 in L (BGPN14)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 16 in W, 12 5/8 in L (BGF08)
- NORDFAB Round Ball Joint, 12 in Duct Dia, Galvanized Steel, 16 GA, 15-1/4" L (8010002138)
- American Blower Supply Ducting & Venting