Shop All Ducting & Venting
American Blower Supply
Auto Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 7 7/64 in W, 27 13/16 in L
Mfr # BGPN06
Zoro # G1456983
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 7/64 in
- Construction Material Cast Aluminum Body, Galvanized Steel Gate
- Length 27 13/16 in
- Voltage 110/120V AC
- Duct Size 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Blower Supply
- MFR # BGPN06
- Zoro # G1456983
- Country of Origin Taiwan, Province of China
- Category Ducting & Venting
Dimensions
Width | 7 7/64 in |
Length | 27 13/16 in |
Duct Size | 6 in |
Depth | 1 7/8 in |
Overall Width | 7 1/8 in |
Overall Length | 27 7/8 in |
Inside Diameter | 6 in |
Overall Depth | 1 7/8 in |
For Nominal Duct Diameter | 6 in |
Description
Blast Gate, For Nominal Duct Diameter 6 in, Body Material Cast Aluminum, Overall Length 27 7/8 in, Product Type Pneumatic Blast Gate, Weight 7 lb, Maximum Pressure Rating 2,434 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 300 Degrees F, Nameplate Voltage 110/120V AC, Number of Air Cylinders 1, Seal Material Not Applicable, Maximum Operating Pressure -30 in wc, Minimum Operating Pressure Not Applicable, Minimum Pressure Rating 80 psi, Overall Depth 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK CORPORATION Selkirk 105036 5 in. X 3 ft. Gas Vent Chimney Pipe (693861)
- US DUCT US Duct Clamp Together No Loss Stack Head, 6" Diameter, Galvanized, 22 Gauge (SNL06.G22)
- HONEYWELL Air Purifier Pre-Filter, CuttoSize, 15-1/2"x1/10"x47", , BK, PK 4 (HWLHRFAP1V1CT)
- TJERNLUND PRODUCTS Ducting Kit, For Use With 6KXZ0 (DT2-6)
- AMERICAN BLOWER SUPPLY Manual Blastgate, 304 Stainless Steel, 18 1/2 in W, 13 1/2 in L (BGSS08C)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Galvanized Steel, 7 15/16 in W, 11 3/8 in L (BGASPN05)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 16 in W, 12 5/8 in L (BGF08)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Galvanized Steel, 14 5/8 in W, 23 43/64 in L (BGASPN10)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 5 3/32 in W, 21 49/64 in L (BGPN04)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 11 39/64 in W, 13 1/2 in L (BGPN08)
- NORDFAB Round Reducer, 14 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 16" L (8040025920)
- American Blower Supply Ducting, Venting & Accessories