Shop All Ducting & Venting
American Blower Supply
Auto Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 5 3/32 in W, 21 49/64 in L
Mfr # BGPN04
Zoro # G1456913
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 3/32 in
- Construction Material Cast Aluminum Body, Galvanized Steel Gate
- Length 21 49/64 in
- Voltage 110/120V AC
- Air Input Range (PSI) 80 to 90 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Blower Supply
- MFR # BGPN04
- Zoro # G1456913
- Country of Origin Taiwan, Province of China
- Category Ducting & Venting
Dimensions
Width | 5 3/32 in |
Length | 21 49/64 in |
Depth | 1 29/32 in |
Duct Size | 4 in |
Overall Depth | 1 7/8 in |
Inside Diameter | 4 in |
For Nominal Duct Diameter | 4 in |
Details
Construction Material | Cast Aluminum Body, Galvanized Steel Gate |
Voltage | 110/120V AC |
Item | Blast Gate |
Air Input Range (PSI) | 80 to 90 psi |
Blade Material | Galvanized Steel |
Product Type | Pneumatic Blast Gate |
Body / Gate Material | Cast Aluminum Body with Galvanized Steel Gate |
Maximum Operating Pressure | -30 in wc |
Nameplate Voltage | 110/120V AC |
Number of Air Cylinders | 1 |
Maximum Pressure Rating | 2,434 in wc |
Body Material | Cast Aluminum |
Minimum Pressure Rating | 80 psi |
Weight | 4.8 lb |
Maximum Temperature Rating | 300 Degrees F |
Body Material Fabrication | Cast |
Description
Blast Gate, For Nominal Duct Diameter 4 in, Body Material Cast Aluminum, Overall Length 21 3/4 in, Product Type Pneumatic Blast Gate, Weight 4.8 lb, Maximum Pressure Rating 2,434 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 300 Degrees F, Nameplate Voltage 110/120V AC, Number of Air Cylinders 1, Seal Material Not Applicable, Maximum Operating Pressure -30 in wc, Minimum Operating Pressure Not Applicable, Minimum Pressure Rating 80 psi, Overall Depth 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For NORDIC PURE 16X25X4M72 (16X25X4M7-2)
- ALL-FILTERS 18 x 18 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (18181.POLY 12PK)
- AAF FLANDERS 20x25x2 High Capacity Pleated Air Filter, MERV 8 (80255.022025)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ7)
- AMERICAN BLOWER SUPPLY Manual Blastgate, 304 Stainless Steel, 18 in W, 11 in L (BGSS06C)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 13 13/64 in W, 16 3/8 in L (BGPB12)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 15 in W, 5 41/64 in L (BGF03)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Galvanized Steel Gate, Zinc Electroplated Body, 23 in W, 17 in L (BGG10C)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 15 in W, 6 55/64 in L (BGF04)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Galvanized Steel Gate, Zinc Electroplated Body, 21 in W, 20 1/4 in L (BGG12C)
- BUILDERS EDGE Builders Edge 140137079123 Scalloped Exhaust Vent White (898635)
- American Blower Supply Ducting & Venting