Shop All Ducting & Venting
American Blower Supply
Auto Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 17 63/64 in W, 20 in L
Mfr # BGPN14
Zoro # G1456931
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17 63/64 in
- Construction Material Cast Aluminum Body, Galvanized Steel Gate
- Length 20 in
- Voltage 110/120V AC
- Duct Size 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Blower Supply
- MFR # BGPN14
- Zoro # G1456931
- Country of Origin Taiwan, Province of China
- Category Ducting & Venting
Dimensions
Width | 17 63/64 in |
Length | 20 in |
Duct Size | 14 in |
Depth | 4 in |
Inside Diameter | 14 in |
Overall Depth | 4 in |
For Nominal Duct Diameter | 14 in |
Details
Construction Material | Cast Aluminum Body, Galvanized Steel Gate |
Voltage | 110/120V AC |
Item | Blast Gate |
Air Input Range (PSI) | 80 to 90 psi |
Blade Material | Galvanized Steel |
Product Type | Pneumatic Blast Gate |
Number of Air Cylinders | 2 |
Body Material | Cast Aluminum |
Maximum Temperature Rating | 300 Degrees F |
Weight | 15.8 lb |
Maximum Operating Pressure | -30 in wc |
Minimum Pressure Rating | 80 psi |
Nameplate Voltage | 110/120V AC |
Body Material Fabrication | Cast |
Maximum Pressure Rating | 2,434 in wc |
Body / Gate Material | Cast Aluminum Body with Galvanized Steel Gate |
Description
Blast Gate, For Nominal Duct Diameter 14 in, Body Material Cast Aluminum, Overall Length 20 in, Product Type Pneumatic Blast Gate, Weight 15.8 lb, Maximum Pressure Rating 2,434 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 300 Degrees F, Nameplate Voltage 110/120V AC, Number of Air Cylinders 2, Seal Material Not Applicable, Maximum Operating Pressure -30 in wc, Minimum Operating Pressure Not Applicable, Minimum Pressure Rating 80 psi, Overall Depth 4 in, Overall Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, 18 In, 1/2 Bore, 3410 CFM (3GTF1)
- GREENSEAM Round 90 Degree Elbow, 14 in Duct Dia, Galvanized Steel, 24 GA, 17 in W, 17-1/2" L, 17 in H (GRAE1490GA24)
- SUPCO Defrost Timer (EDT10)
- TJERNLUND PRODUCTS Transfer Fan, Hi Performance, Room to Room (AS2)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Galvanized Steel Gate, Zinc Electroplated Body, 21 in W, 20 1/4 in L (BGG12C)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Galvanized Steel Gate, Zinc Electroplated Body, 18 in W, 11 in L (BGG06C)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 7 7/64 in W, 27 13/16 in L (BGPN06)
- AMERICAN BLOWER SUPPLY Manual Blastgate, 304 Stainless Steel, 18 1/2 in W, 13 1/2 in L (BGSS08C)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 15 in W, 9 63/64 in L (BGF06)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 13 13/64 in W, 16 3/8 in L (BGPB12)
- MASTER FLOW 6 in. Goose Neck Vent Roof Cap in Black (GNV6BL)
- American Blower Supply Ducting, Venting & Accessories