Shop All Ducting & Venting
American Blower Supply
Auto Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 13 13/64 in W, 16 3/8 in L
Mfr # BGPB12
Zoro # G1456907
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 13 13/64 in
- Construction Material Cast Aluminum Body, Galvanized Steel Gate
- Length 16 3/8 in
- Voltage 110/120V AC
- Air Input Range (PSI) 80 to 90 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Blower Supply
- MFR # BGPB12
- Zoro # G1456907
- Country of Origin Taiwan, Province of China
- Category Ducting & Venting
Dimensions
Width | 13 13/64 in |
Length | 16 3/8 in |
Depth | 4 in |
Duct Size | 12 in |
Overall Depth | 4 in |
For Nominal Duct Diameter | 12 in |
Inside Diameter | 12 in |
Details
Construction Material | Cast Aluminum Body, Galvanized Steel Gate |
Voltage | 110/120V AC |
Item | Blast Gate |
Air Input Range (PSI) | 80 to 90 psi |
Blade Material | Galvanized Steel |
Product Type | Pneumatic Blast Gate |
Nameplate Voltage | 110/120V AC |
Number of Air Cylinders | 2 |
Minimum Pressure Rating | 80 psi |
Weight | 11.6 lb |
Maximum Temperature Rating | 300 Degrees F |
Maximum Operating Pressure | -30 in wc |
Body Material Fabrication | Cast |
Body Material | Cast Aluminum |
Maximum Pressure Rating | 2,434 in wc |
Body / Gate Material | Cast Aluminum Body with Galvanized Steel Gate |
Description
Blast Gate, For Nominal Duct Diameter 12 in, Body Material Cast Aluminum, Overall Length 16 3/8 in, Product Type Pneumatic Blast Gate, Weight 11.6 lb, Maximum Pressure Rating 2,434 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 300 Degrees F, Nameplate Voltage 110/120V AC, Number of Air Cylinders 2, Seal Material Not Applicable, Maximum Operating Pressure -30 in wc, Minimum Operating Pressure Not Applicable, Minimum Pressure Rating 80 psi, Overall Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Wall Sensor (HH51BX006)
- AMERICRAFT MFG Global Industrial„¢ Wire Safety Fan Guard for 12" Duct Fans (MCG-12)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (53TE87)
- B & K AAF Flanders 16 in. W X 25 in. H X 1 in. D Polyester Synthetic 8 MERV Pleated Air Filter (80055.011625)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Galvanized Steel, 16 9/16 in W, 28 3/16 in L (BGASPN12)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Galvanized Steel Gate, Zinc Electroplated Body, 21 in W, 20 1/4 in L (BGG12C)
- AMERICAN BLOWER SUPPLY Manual Blastgate, 304 Stainless Steel, 21 in W, 20 1/4 in L (BGSS12C)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Galvanized Steel Gate, Zinc Electroplated Body, 18 1/2 in W, 13 1/2 in L (BGG08C)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 7 7/64 in W, 27 13/16 in L (BGPN06)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Galvanized Steel Gate, Zinc Electroplated Body, 23 in W, 17 in L (BGG10C)
- PLASTIC SUPPLY Coupling, 14 in Duct Dia, Type I PVC, 5-7/8" L (PVCC14)
- American Blower Supply Ducting, Venting & Accessories