Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Refrigerator, White, 4.6 cu ft, 120 V
Mfr # PH-ABT-NSF-UCBI-0404G-ADA
Zoro # G303670075
product price: $2,001.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,001.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer Pharmacy
- Laboratory Refrigerator/Freezer Style Undercounter
- Refrigerator Capacity (Cu.-Ft.) 4.6 cu ft
- Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees
- Overall Height 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Biotech Supply
- MFR # PH-ABT-NSF-UCBI-0404G-ADA
- Zoro # G303670075
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 32 in |
Overall Width | 23 7/8 in |
Overall Depth | 26 in |
Cord Length | 10 ft |
Refrigerator Interior Depth | 17 1/2 in |
Refrigerator Interior Width | 19 1/4 in |
Refrigerator Interior Height | 22 in |
Probe Port Size | 1/2 in |
Description
Refrigerator,White,4.6 cu ft,120 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SCIENCE Forensic Evidence Drying Cabinet, Duplex (FDC-008D)
- YSI Buffer Solution, pH, 7.00, Pt, PK6 (3822)
- WHEATON Plastic Jar, 3840mL, PK4 (W209679)
- MICRO ESSENTIAL LAB pHydrion INSTA-CHEK Paper 50' L x .5" W (PLS236)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4.2 cu. ft., 5A (PH-ABT-HC-UCBI-0420A-LH)
- AMERICAN BIOTECH SUPPLY Freezer, Standard Door, 30 cu. ft., 6A (ABT-MFS-30)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4 cu. ft., 2A (ABT-HC-UCFS-0420W)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 4.6 cu. ft., 5A (ABT-HC-UCBI-0404G-ADA)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 2.5 cu. ft., 2A (ABT-HC-UCFS-0204G)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 1 cu. ft., 1.6A (PH-ABT-HC-UCFS-0104)
- ACCUCOLD 24" Wide All-Refrigerator/All-Freezer Combination (ARS6PV-VT65MLSTACKMED2)
- American Biotech Supply Lab Cooling Equipment