Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Refrigerator w/Freezer, 80-1/4"H, 23-3/4"W
Mfr # PH-ABT-HC-RFC12GA-CAD
Zoro # G003513979
product price: $5,342.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,342.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer Pharmacy
- Laboratory Refrigerator/Freezer Style Upright
- Refrigerator Capacity (Cu.-Ft.) 12 cu ft
- Freezer Capacity (Cu.-Ft.) 12 cu ft
- Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Biotech Supply
- MFR # PH-ABT-HC-RFC12GA-CAD
- Zoro # G003513979
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 6 3/4 ft |
Overall Width | 23 3/4 in |
Overall Depth | 26 1/2 in |
Freezer Interior Depth | 7 1/2 in |
Refrigerator Interior Height | 4 1/2 ft |
Refrigerator Interior Depth | 18 3/8 in |
Freezer Interior Width | 17 3/4 in |
Probe Port Size | 3/8 in |
Freezer Interior Height | 12 3/8 in |
Refrigerator Interior Width | 19 7/8 in |
Description
Refrigerator with Freezer, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 12 cu ft, Freezer Capacity (Cu.-Ft.) 12 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 26 1/2 in, Overall Height 6 3/4 ft, Overall Width 23 3/4 in, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M HOOKS LARGE VALPAK (17003-3ES)
- DYNALON Beaker Set, Polypropylene (522135-0001)
- LOVIBOND Tablets, Reagents (511082BT)
- HEATHROW SCIENTIFIC Test Tube Rack, 40 Compartments (HS243071W)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 8.8 cu. ft. (PH-ABT-HC-RFC9G)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 4.6 cu. ft., 5A (ABT-HC-UCBI-0404G-ADA-LH)
- AMERICAN BIOTECH SUPPLY Refrigerator w/Freezer, 65-3/8"H, 23-5/8"W (ABT-HC-FRFC10)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 12.2 cu. Ft. (PH-ABT-HC-RFC12A)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4.2 cu. ft., 5A (PH-ABT-HC-UCBI-0420A-LH)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 12.2 cu. ft. (ABT-HC-RFC12A)
- IGLOO FREZR BLCK PLASTIC BLU 3LB (25464)
- American Biotech Supply Lab Cooling Equipment