Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Refrigerator w/Freezer, 72-1/2"H, 35-3/4"W
Mfr # ABT-RFC-30M
Zoro # G203549105
product price: $6,082.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,082.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer General Purpose
- Laboratory Refrigerator/Freezer Style Upright
- Refrigerator Capacity (Cu.-Ft.) 30 cu ft
- Freezer Capacity (Cu.-Ft.) 30 cu ft
- Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Biotech Supply
- MFR # ABT-RFC-30M
- Zoro # G203549105
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 6 1/4 ft |
Overall Width | 35 3/4 in |
Overall Depth | 35 1/2 in |
Refrigerator Interior Depth | 22 1/2 in |
Refrigerator Interior Height | 20 1/4 in |
Refrigerator Interior Width | 32 in |
Freezer Interior Height | 12 in |
Probe Port Size | 3/8 in |
Freezer Interior Depth | 22 1/4 in |
Freezer Interior Width | 29 in |
Description
Refrigerator with Freezer, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 30 cu ft, Freezer Capacity (Cu.-Ft.) 30 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) -15 Degrees to -20 Degrees , Overall Depth 35 1/2 in, Overall Height 6 1/4 ft, Overall Width 35 3/4 in, Defrost Manual, Refrigerator Temperature Range (F) 32 Degrees to 50 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Spinbar, Stirring Bar, PTFE, Octagon (F37110-0078)
- LAB SAFETY SUPPLY Red, Wash Bottle 16 oz., 6 Pack (24J911)
- P3 INTERNATIONAL Water Meter (P0550)
- GLOBE SCIENTIFIC Beaker, 20mL, Disposable, Ps, PK500 (3603)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 5 cu. ft., 1.2A (ABT-FRP-04)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 49 cu. ft., 7A (ABT-HC-LS-49)
- AMERICAN BIOTECH SUPPLY Refrigerator w/Freezer, 65-3/8"H, 23-5/8"W (ABT-HC-FRFC10)
- AMERICAN BIOTECH SUPPLY Refrigerator, Premier Door, 49 cu. ft., 7A (ABT-HC-CS-49)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4 cu. ft., 2A (ABT-HC-UCFS-0420W)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 4.6 cu. ft., 5A (PH-ABT-HC-UCBI-0404)
- AMERICAN BIOTECH SUPPLY Refrigerator, Select Door, 10.5 cu. ft. (ABT-HC-10PG)
- American Biotech Supply Laboratory Refrigerators & Freezers