Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Refrigerator w/Freezer, 65-3/8"H, 23-5/8"W
Mfr # ABT-HC-FRFC10
Zoro # G103513978
product price: $4,119.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,119.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer Flammable Liquid
- Laboratory Refrigerator/Freezer Style Upright
- Refrigerator Capacity (Cu.-Ft.) 9 cu ft
- Freezer Capacity (Cu.-Ft.) 9 cu ft
- Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Biotech Supply
- MFR # ABT-HC-FRFC10
- Zoro # G103513978
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 5 3/8 ft |
Overall Width | 23 5/8 in |
Overall Depth | 24 1/4 in |
Refrigerator Interior Width | 20 1/4 in |
Refrigerator Interior Height | 27 in |
Freezer Interior Height | 26 in |
Refrigerator Interior Depth | 17 in |
Freezer Interior Width | 19 in |
Probe Port Size | 3/8 in |
Freezer Interior Depth | 16 in |
Description
Refrigerator with Freezer, Application - Laboratory Refrigerator/Freezer Flammable Liquid, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 9 cu ft, Freezer Capacity (Cu.-Ft.) 9 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 24 1/4 in, Overall Height 5 3/8 ft, Overall Width 23 5/8 in, Defrost Cycle/Manual, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Sterile Weight Boat, Sq. Medium, Antistatic, PK200 (120710)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (7010G)
- YSI Quatro, 4-port Flow Cell (6850)
- GLOBE SCIENTIFIC Transfer Pipet, 23mL, 300mm, 12", PK100 (139050-S20)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4 cu. ft., 2A (ABT-HC-UCFS-0420W)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 5.2 cu. ft., 2A (ABT-HC-UCFS-0504G)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 2.5 cu. ft., 2A (PH-ABT-HC-UCFS-0204G)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4.2 cu. ft., 5A (ABT-HC-UCBI-0420-LH)
- AMERICAN BIOTECH SUPPLY Freezer, Flammable Liquid Application (ABT-HC-FFP-20)
- AMERICAN BIOTECH SUPPLY Refrigerator, Two Glass Door, 36 cu.ft., 9A (PH-ABT-HC-S36G)
- ACCUCOLD 6 Cu.Ft. ADA Height Vaccine Refrigerator (ARS6PVDL2B)
- American Biotech Supply Lab Cooling Equipment