Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Refrigerator w/ Freezer, 65" H, 23-3/4" W
Mfr # PH-ABT-HC-RFC1020G
Zoro # G203513991
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$3,584.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer Pharmacy
- Laboratory Refrigerator/Freezer Style Upright
- Refrigerator Capacity (Cu.-Ft.) 5.2 cu ft
- Freezer Capacity (Cu.-Ft.) 4 cu ft
- Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Biotech Supply
- MFR # PH-ABT-HC-RFC1020G
- Zoro # G203513991
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 5 3/8 ft |
Overall Width | 23 3/4 in |
Overall Depth | 24 in |
Probe Port Size | 3/8 in |
Freezer Interior Height | 26 in |
Refrigerator Interior Height | 26 3/4 in |
Freezer Interior Depth | 16 in |
Freezer Interior Width | 19 in |
Refrigerator Interior Depth | 16 in |
Refrigerator Interior Width | 19 7/8 in |
Description
Refrigerator with Freezer, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 5.2 cu ft, Freezer Capacity (Cu.-Ft.) 4 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 24 in, Overall Height 5 3/8 ft, Overall Width 23 3/4 in, Defrost Cycle/Manual, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN PH Indicator Strip, 1.8 to 3.8 pH, PK200 (2626-990)
- HEATHROW SCIENTIFIC C Shape Lead Ring, Vinyl Coat, 500-2000mL (HS8881C)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 3500 rpm, 115VAC (C3100)
- LOVIBOND T-CAL Turbidity Standard, 20 NTU 1000 mL (48012399)
- AMERICAN BIOTECH SUPPLY Refrigerator w/Freezer, 65-3/8"H, 23-5/8"W (ABT-HC-FRFC10)
- AMERICAN BIOTECH SUPPLY Refrigerator, Solid Door, 12 cu. ft., 6A (PH-ABT-HC-12S)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 16 cu. ft., 6A (ABT-HC-LS-16)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 1.7 cu. ft., 1.6A (ABT-HC-UCFS-0120)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 12.2 cu. Ft. (PH-ABT-HC-RFC12A)
- AMERICAN BIOTECH SUPPLY Refrigerator w/Freezer, 72-1/2"H, 35-3/4"W (ABT-RFC-30M)
- GLOBE SCIENTIFIC Mini Cooler, -20°C, 32-Place (454023GC)
- American Biotech Supply Laboratory Refrigerators & Freezers