Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Refrigerator, Undercounter, 5.2 cu. ft., 2A
Mfr # ABT-HC-UCFS-0504G
Zoro # G5419690
product price: $1,479.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,479.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer High Performance
- Laboratory Refrigerator/Freezer Style Undercounter
- Refrigerator Capacity (Cu.-Ft.) 5.2 cu ft
- Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees
- Overall Height 32 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Biotech Supply
- MFR # ABT-HC-UCFS-0504G
- Zoro # G5419690
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 32 1/8 in |
Overall Width | 23 3/4 in |
Overall Depth | 24 in |
Cord Length | 5 ft |
Width | 23-3/4" |
Height | 32-1/8" |
Depth | 24-1/4" |
Refrigerator Interior Depth | 16 in |
Probe Port Size | 3/8 in |
Refrigerator Interior Height | 26 3/4 in |
Refrigerator Interior Width | 19 7/8 in |
Description
Refrigerator, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Undercounter, Refrigerator Capacity (Cu.-Ft.) 5.2 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 24 in, Overall Height 32 1/8 in, Overall Width 23 3/4 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 1.3, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Glass, Door Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Test Tube, 12mL, 125mm L, Clear, PK1000 (1515)
- LAMOTTE Water Testing Kit, Phosphate, 1.0 to100PPM (4408-01)
- BLACKBURN SAMPLING Coliwasa Sampler, 10PK (DRM151)
- DYNALON LABORATORY TRAY 8X16X12 HDPE (108874-7)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 5 cu. ft., 2A (ABT-HC-UCFS-0504W)
- AMERICAN BIOTECH SUPPLY Freezer, Flammable Liquid Application (ABT-HC-FFP-20)
- AMERICAN BIOTECH SUPPLY Freezer, General Purpose Application (ABT-HC-MFP-20)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 26 cu. ft., 6A (ABT-HC-LS-26)
- AMERICAN BIOTECH SUPPLY Refrigerator w/Freezer, 72-1/2"H, 35-3/4"W (ABT-RFC-30M)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 12.2 cu. Ft. (PH-ABT-HC-RFC12A)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 72 cu.ft., 10A (ABT-HC-LS-72)
- American Biotech Supply Laboratory Refrigerators & Freezers