Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Refrigerator, Undercounter, 4.6 cu. ft., 5A
Mfr # ABT-HC-UCBI-0404G-LH
Zoro # G5419657
product price: $1,421.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$1,421.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer High Performance
- Laboratory Refrigerator/Freezer Style Undercounter
- Refrigerator Capacity (Cu.-Ft.) 4.6 cu ft
- Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees
- Freezer Temperature Range (C) -15 Degrees to -25 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Biotech Supply
- MFR # ABT-HC-UCBI-0404G-LH
- Zoro # G5419657
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 33 3/8 in |
Overall Width | 23 3/4 in |
Overall Depth | 25 1/2 in |
Cord Length | 8 ft |
Depth | 25-1/2" |
Height | 33-3/8" |
Width | 23-3/4" |
Refrigerator Interior Width | 19 1/4 in |
Refrigerator Interior Height | 24 1/2 in |
Refrigerator Interior Depth | 17 1/4 in |
Probe Port Size | 3/8 in |
Description
Refrigerator, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Undercounter, Refrigerator Capacity (Cu.-Ft.) 4.6 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 25 1/2 in, Overall Height 33 3/8 in, Overall Width 23 3/4 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 1.74, Hz 60, Voltage 115V, Color White, Door Hinge Left, Door Type Swing Glass, Door Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONBAR Bomb Sampler, Handle, 22 in., 1000mL (5406)
- MEMMERT Oven, Natural Gravity, 2.7 cu. ft. Cap. (UN 75, 230V)
- QUINCY LAB Analog Oven, 0.7 cu. ft. (10GC)
- BLUE RIDGE ERGONOMICS Vinyl Clean Room Chair, 17-3/4" to 23", Adjustable Arms, Black (BR-CLR-HPDHCH-CR-T1-A1-CC-BLK)
- AMERICAN BIOTECH SUPPLY Refrigerator, Solid Door, 16 cu. ft., 6A (PH-ABT-HC-16S)
- AMERICAN BIOTECH SUPPLY Freezer, Flammable Liquid Application (ABT-HC-FFP-20)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 1 cu. ft., 1.6A (ABT-HC-UCFS-0104)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4.2 cu. ft., 5A (ABT-HC-UCBI-0420-LH)
- AMERICAN BIOTECH SUPPLY Refrigerator, Swing Glass Door, 23 cu. ft. (PH-ABT-HC-S23G)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 8.8 cu. ft. (PH-ABT-HC-RFC9)
- AMERICAN BIOTECH SUPPLY Freezer, Explosion Proof Application (ABT-HC-EFP-20)
- American Biotech Supply Laboratory Refrigerators & Freezers