Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Refrigerator, Undercounter, 4.6 cu. ft., 5A
Mfr # ABT-HC-UCBI-0404G-ADA
Zoro # G5419648
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$1,409.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer High Performance
- Laboratory Refrigerator/Freezer Style Undercounter
- Refrigerator Capacity (Cu.-Ft.) 4.6 cu ft
- Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees
- Freezer Temperature Range (C) -15 Degrees to -25 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Biotech Supply
- MFR # ABT-HC-UCBI-0404G-ADA
- Zoro # G5419648
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 32 in |
Overall Width | 23 3/4 in |
Overall Depth | 25 1/2 in |
Width | 23-3/4" |
Cord Length | 8 ft |
Height | 31-15/16" |
Depth | 25-1/2" |
Refrigerator Interior Width | 19 1/4 in |
Refrigerator Interior Height | 24 3/8 in |
Probe Port Size | 3/8 in |
Refrigerator Interior Depth | 17 1/2 in |
Description
Refrigerator, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Undercounter, Refrigerator Capacity (Cu.-Ft.) 4.6 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 25 1/2 in, Overall Height 32 in, Overall Width 23 3/4 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 1.74, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Glass, Door Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION Test, 0-2,000 ppm Free Chlorine, PK600 (CH-2000)
- GLOBE SCIENTIFIC Pre-Filled NBF Container, 20mL, PK96 (6518FL)
- EXTECH Exstik II TDS/Conductivity/Salinity Pen (EC400)
- LAMOTTE Calibration Solution, 1 NTU, 60 mL (1450)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 1 cu. ft., 1.6A (ABT-HC-UCFS-0104)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 2.5 cu. ft., 2A (PH-ABT-HC-UCFS-0204)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 12.2 cu. Ft. (PH-ABT-HC-RFC12G)
- AMERICAN BIOTECH SUPPLY Refrigerator w/Freezer, 65-3/8"H, 23-5/8"W (ABT-HC-FRFC10)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 8.8 cu. ft. (PH-ABT-HC-RFC9G)
- AMERICAN BIOTECH SUPPLY Refrigerator Shelf (ABT-FS-100-FRG04)
- AMERICAN BIOTECH SUPPLY Freezer, Standard Door, 30 cu. ft., 6A (ABT-FFS-30)
- American Biotech Supply Lab Cooling Equipment