Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Refrigerator, Undercounter, 2.5 cu. ft., 2A
Mfr # ABT-HC-UCFS-0204G
Zoro # G5419709
product price: $1,342.99
/ea
Free Shipping & Returns
$1,342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer High Performance
- Laboratory Refrigerator/Freezer Style Undercounter
- Refrigerator Capacity (Cu.-Ft.) 2.5 cu ft
- Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees
- Overall Height 28 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Biotech Supply
- MFR # ABT-HC-UCFS-0204G
- Zoro # G5419709
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 28 7/8 in |
Overall Width | 17 3/4 in |
Overall Depth | 19 1/2 in |
Cord Length | 6 ft |
Depth | 19-1/2" |
Height | 28-7/8" |
Width | 17-3/4" |
Refrigerator Interior Width | 14 1/4 in |
Refrigerator Interior Depth | 13 1/4 in |
Probe Port Size | 3/8 in |
Refrigerator Interior Height | 23 1/4 in |
Description
Refrigerator, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Undercounter, Refrigerator Capacity (Cu.-Ft.) 2.5 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 19 1/2 in, Overall Height 28 7/8 in, Overall Width 17 3/4 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 0.9, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Glass, Door Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Sulfuric Acid, 50 Percent, 30 mL (SA1940-A)
- JUSTRITE Dispensing Bottle, 4 Oz., White, Poly (14002)
- GLOBE SCIENTIFIC Tube Rack, 16mm, Half Size, Yellow (456545Y)
- TRACER PRODUCTS LAMP, LED, OPTI-PRO UV MAXR, 400NM, LION, CE (TPOPUVMR)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 12.2 cu. ft. (ABT-HC-RFC12A)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 5 cu. ft., 2A (ABT-HC-UCFS-0504W)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4.2 cu. ft., 5A (PH-ABT-HC-UCBI-0420A-LH)
- AMERICAN BIOTECH SUPPLY Refrigerator w/ Freezer, 33-3/4" H, 19" W (ABT-RFC-3M)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 49 cu. ft., 7A (ABT-HC-LS-49)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 1 cu. ft., 1.6A (ABT-HC-UCFS-0104)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 4.6 cu. ft., 5A (ABT-HC-UCBI-0404G-ADA-LH)
- American Biotech Supply Laboratory Refrigerators & Freezers