Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Refrigerator, Undercounter, 1 cu. ft., 1.6A
Mfr # ABT-HC-UCFS-0104G
Zoro # G5419736
product price: $1,101.99
/ea
Free Shipping & Returns
$1,101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer High Performance
- Laboratory Refrigerator/Freezer Style Tabletop
- Refrigerator Capacity (Cu.-Ft.) 1 cu ft
- Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees
- Overall Height 21 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Biotech Supply
- MFR # ABT-HC-UCFS-0104G
- Zoro # G5419736
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 21 1/4 in |
Overall Width | 17 1/4 in |
Overall Depth | 19 1/4 in |
Height | 21-1/4" |
Cord Length | 6 ft |
Width | 17-1/4" |
Depth | 19-1/4" |
Refrigerator Interior Height | 15 3/4 in |
Refrigerator Interior Width | 14 in |
Refrigerator Interior Depth | 8 7/8 in |
Probe Port Size | 3/8 in |
Description
Refrigerator, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Tabletop, Refrigerator Capacity (Cu.-Ft.) 1 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 19 1/4 in, Overall Height 21 1/4 in, Overall Width 17 1/4 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 0.9, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Glass, Door Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Global Industrial Splash Guard, Small, 4-1/2inW x 19inD x 18inH, Clear (732137)
- DIGI-SENSE Traceable IR Gun Thermometer with Laser (98767-45)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 155mm L, PK500 (137050-500)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-750ppm, PK50 (480024)
- AMERICAN BIOTECH SUPPLY Refrigerator, 2.5 cu ft, 30-3/4"H, 17-3/4"W (ABT-HC-UCBI-0204)
- AMERICAN BIOTECH SUPPLY Freezer, 15 cu ft, 29-1/2"D, 35-1/8"H, 56" W (ABT-MFS-15-C)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 12.2 cu. Ft. (PH-ABT-HC-RFC12G)
- AMERICAN BIOTECH SUPPLY Freezer, General Purpose Application (ABT-HC-MFP-17)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 12 cu. ft., 6A (ABT-HC-LS-12)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 5.2 cu. ft., 2A (ABT-HC-UCFS-0504G)
- NORCOLD Norcold N6D-632434 Shelf Wire Freezer (N6D-632434)
- American Biotech Supply Laboratory Refrigerators & Freezers