Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Refrigerator, Two Solid Door, 36 cu.ft., 9A
Mfr # PH-ABT-HC-36S
Zoro # G5418309
product price: $7,281.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$7,281.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer Pharmacy
- Laboratory Refrigerator/Freezer Style Upright
- Refrigerator Capacity (Cu.-Ft.) 36 cu ft
- Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees
- Freezer Temperature Range (C) -15 Degrees to -25 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Biotech Supply
- MFR # PH-ABT-HC-36S
- Zoro # G5418309
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 6 3/4 ft |
Overall Width | 39 5/8 in |
Overall Depth | 34 3/4 in |
Width | 39-5/8" |
Height | 79-3/4" |
Depth | 34-3/4" |
Cord Length | 7 ft |
Probe Port Size | 3/8 in |
Refrigerator Interior Height | 4 3/8 ft |
Refrigerator Interior Width | 34 7/8 in |
Refrigerator Interior Depth | 23 5/8 in |
Description
Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 36 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 34 3/4 in, Overall Height 6 3/4 ft, Overall Width 39 5/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 9, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Water Sampler (UNWTRSMPL01)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Green (6FAU2)
- RPI L-Isoleucine, 25g (I54020-25.0)
- LAB SAFETY SUPPLY Volumetric Flask, Class A, Glass, 10mL, Pk12 (5YHZ4)
- AMERICAN BIOTECH SUPPLY Freezer, Flammable Liquid Application (ABT-HC-FFP-20)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 12.2 cu. Ft. (PH-ABT-HC-RFC12GA)
- AMERICAN BIOTECH SUPPLY Refrigerator, 2.5 cu ft, 30-3/4"H, 17-3/4"W (ABT-HC-UCBI-0204)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 4.6 cu. ft., 5A (ABT-HC-UCBI-0404G-ADA-LH)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 5.2 cu. ft., 2A (ABT-HC-UCFS-0504G)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 4.6 cu. ft., 5A (PH-ABT-HC-UCBI-0404)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 2.5 cu. ft., 2A (PH-ABT-HC-UCFS-0204)
- American Biotech Supply Laboratory Refrigerators & Freezers