Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Refrigerator, Three Solid Door, 72 cu. ft.
Mfr # PH-ABT-HC-S72S
Zoro # G5418071
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$6,203.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer Pharmacy
- Laboratory Refrigerator/Freezer Style Upright
- Refrigerator Capacity (Cu.-Ft.) 72 cu ft
- Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees
- Freezer Temperature Range (C) -50 Degrees to -86 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Biotech Supply
- MFR # PH-ABT-HC-S72S
- Zoro # G5418071
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 6 3/4 ft |
Overall Width | 6 3/4 ft |
Overall Depth | 34 in |
Height | 79-3/4" |
Width | 81" |
Cord Length | 7 ft |
Depth | 34" |
Probe Port Size | 3/8 in |
Refrigerator Interior Width | 6 1/4 ft |
Refrigerator Interior Height | 4 3/8 ft |
Refrigerator Interior Depth | 24 3/4 in |
Description
Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 72 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 34 in, Overall Height 6 3/4 ft, Overall Width 6 3/4 ft, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 10, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCI AMERICAS Nitromethane, 500ML, CAS 75-52-5 (N0239-500ML)
- EAGLE THERMOPLASTICS Weighing Dish, 5-3/8 In. L, PK250 (PB-315)
- BEL-ART Bel-Art Dispensing/Drop 125ml Polyethylene Bottles: 24mm Closure, 12/PK (F11637-0004)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 21-1/2" to 29", Black (BR-ECR-VMBCH-CR-NF-EC-ESDBLK)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 8.8 cu. ft. (PH-ABT-HC-RFC9)
- AMERICAN BIOTECH SUPPLY Freezer, General Purpose Application (ABT-HC-MFP-20)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 2.5 cu. ft., 2A (ABT-HC-UCFS-0204G)
- AMERICAN BIOTECH SUPPLY Freezer, Flammable Liquid Application (ABT-HC-FFP-20)
- AMERICAN BIOTECH SUPPLY Refrigerator, Premier Door, 49 cu. ft., 7A (ABT-HC-CS-49)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 35 cu. ft., 9A (ABT-HC-LS-36)
- AMERICAN BIOTECH SUPPLY Freezer, 4 cu ft, 32-3/16" H, 24-1/4" W (PH-ABT-HC-UCFS-0520)
- American Biotech Supply Lab Cooling Equipment