Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Refrigerator, Swing Glass Door, 23 cu. ft.
Mfr # PH-ABT-HC-S23G
Zoro # G5418196
product price: $3,667.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$3,667.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer Pharmacy
- Laboratory Refrigerator/Freezer Style Upright
- Refrigerator Capacity (Cu.-Ft.) 23 cu ft
- Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees
- Freezer Temperature Range (C) -15 Degrees to -25 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Biotech Supply
- MFR # PH-ABT-HC-S23G
- Zoro # G5418196
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 6 3/4 ft |
Overall Width | 26 7/8 in |
Overall Depth | 34 3/4 in |
Width | 26-7/8" |
Cord Length | 6 ft |
Height | 79-3/4" |
Depth | 34-3/4" |
Probe Port Size | 3/8 in |
Refrigerator Interior Depth | 25 1/4 in |
Refrigerator Interior Height | 4 3/8 ft |
Refrigerator Interior Width | 22 in |
Description
Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 23 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 34 3/4 in, Overall Height 6 3/4 ft, Overall Width 26 7/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 6, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Glass, Door Material Glass, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Dropper Bottle, 30mL/1oz, Clear, Round, PK48 (GLC-05723)
- QORPAK Bottle, 500mL, 53-400, PK180 (PLC-03600)
- GLOBE SCIENTIFIC Stir Bar, Cylindrical, Ptfe, 45mm, PK2 (SWN670)
- HEATHROW SCIENTIFIC Rack, Rotational, Duo (HS29041A)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 5 cu. ft., 1.2A (ABT-FRP-04)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 72 cu.ft., 10A (ABT-HC-LS-72)
- AMERICAN BIOTECH SUPPLY Refrigerator, 2.5 cu ft, 30-3/4"H, 17-3/4"W (ABT-HC-UCBI-0204-LH)
- AMERICAN BIOTECH SUPPLY Refrigerator w/ Freezer, 65" H, 23-3/4" W (PH-ABT-HC-RFC1020G)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 12.2 cu. ft. (ABT-HC-RFC12A)
- AMERICAN BIOTECH SUPPLY Refrigerator, 79-3/4" H, 26 cu. ft., 6A (PH-ABT-HC-S26G)
- SUMMIT APPLIANCE DIV. Accucold Laboratory Chest Freezer, 8.8 Cu.Ft., Capable of -35°C (VLT850)
- American Biotech Supply Lab Cooling Equipment