Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Refrigerator Shelf
Mfr # ABT-HS-200-FRG04
Zoro # G411221220
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Product Type Refrigerator Shelf
- Overall Width 20 in
- Overall Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Biotech Supply
- MFR # ABT-HS-200-FRG04
- Zoro # G411221220
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Width | 20 in |
Overall Length | 20 in |
Details
Item | Refrigerator Shelf |
Material | Steel |
Product Type | Refrigerator Shelf |
Description
Refrigerator Shelf, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vial with Cap, 74mL, PK10 (VIAL-20C-10)
- ZORO SELECT Glass Test Tube with Rim, 15x125mm, Pk72 (TT9800-D)
- WHATMAN Grade GF/F Binder-Free Glass Micr, PK100 (1825-047)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Wide Mouth, PK12 (6FAN2)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 26 cu. ft., 6A (ABT-HC-LS-26)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 2.5 cu. ft., 2A (PH-ABT-HC-UCFS-0204G)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 12.2 cu. Ft. (PH-ABT-HC-RFC12A)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4 cu. ft., 2A (ABT-HC-UCFS-0420W)
- AMERICAN BIOTECH SUPPLY Refrigerator w/ Freezer, 65" H, 23-3/4" W (PH-ABT-HC-RFC1020G)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4.2 cu. ft., 5A (PH-ABT-HC-UCBI-0420)
- COREPOINT SCIENTIFIC Refrigerator, 49 cu. ft. (NSWDR492WWS/0)
- American Biotech Supply Laboratory Refrigerators & Freezers