Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Refrigerator, Select Door, 10.5 cu. ft.
Mfr # ABT-HC-10PG
Zoro # G5419051
product price: $2,829.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,829.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer High Performance
- Laboratory Refrigerator/Freezer Style Upright
- Refrigerator Capacity (Cu.-Ft.) 10.5 cu ft
- Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees
- Freezer Temperature Range (C) -15 Degrees to -25 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Biotech Supply
- MFR # ABT-HC-10PG
- Zoro # G5419051
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 5 ft |
Overall Width | 23 3/4 in |
Overall Depth | 26 1/2 in |
Cord Length | 5 ft |
Depth | 26-1/2" |
Height | 59" |
Width | 23-3/4" |
Refrigerator Interior Height | 4 1/2 ft |
Refrigerator Interior Depth | 18 3/8 in |
Probe Port Size | 3/8 in |
Refrigerator Interior Width | 19 7/8 in |
Description
Refrigerator, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 10.5 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 26 1/2 in, Overall Height 5 ft, Overall Width 23 3/4 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 2.3, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Glass, Door Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Barnes Dropping Bottle, With Pipet, PK 36 (BOT030-PK/36)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK500 (72105-5110)
- BULLDOG WINCH Hand Controller for 10039 (20292)
- DYNALON LDPE Narrow Mouth Bottles, Lab Pac, PK72 (301685-0001)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 72 cu.ft., 10A (ABT-HC-LS-72)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 1 cu. ft., 1.6A (ABT-HC-UCFS-0104)
- AMERICAN BIOTECH SUPPLY Refrigerator, Solid Door, 16 cu. ft., 6A (PH-ABT-HC-16S)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 8.8 cu. ft. (ABT-HC-RFC9)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 12.2 cu. ft. (ABT-HC-RFC12A)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 49 cu. ft., 7A (ABT-HC-LS-49)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 1 cu. ft., 1.6A (PH-ABT-HC-UCFS-0104)
- American Biotech Supply Laboratory Refrigerators & Freezers