Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Refrigerator, Premier Door, 69 cu. ft., 10A
Mfr # ABT-HC-CS-69
Zoro # G5420409
product price: $6,637.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$6,637.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer Chromatography
- Laboratory Refrigerator/Freezer Style Upright
- Refrigerator Capacity (Cu.-Ft.) 69 cu ft
- Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees
- Freezer Temperature Range (C) -15 Degrees to -25 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Biotech Supply
- MFR # ABT-HC-CS-69
- Zoro # G5420409
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 6 1/2 ft |
Overall Width | 6 3/4 ft |
Overall Depth | 33 1/4 in |
Height | 79-3/4" |
Cord Length | 7 ft |
Depth | 33-1/4" |
Width | 81" |
Probe Port Size | 3/8 in |
Refrigerator Interior Width | 6 1/4 ft |
Refrigerator Interior Depth | 24 3/4 in |
Refrigerator Interior Height | 4 3/8 ft |
Description
Refrigerator, Application - Laboratory Refrigerator/Freezer Chromatography, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 69 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 33 1/4 in, Overall Height 6 1/2 ft, Overall Width 6 3/4 ft, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 10, Hz 60, Voltage 115V, Color White, Door Hinge Sliding, Door Type Sliding Glass, Door Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- DIGI-SENSE Traceable Jumbo Timer White with Calibra (98766-77)
- HEATHROW SCIENTIFIC Reagent Reservoir, 10mL, Bulk Wrap, PK100 (120638)
- CONTROL CO Traceable Conductivity Standard Crm (4173)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 16 cu. ft., 6A (ABT-HC-LS-16)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 8.8 cu. ft. (PH-ABT-HC-RFC9)
- AMERICAN BIOTECH SUPPLY Freezer, 4 cu ft, 32-3/16" H, 24-1/4" W (PH-ABT-HC-UCFS-0520)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 2.5 cu. ft., 2A (PH-ABT-HC-UCFS-0204G)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 1.7 cu. ft., 1.6A (ABT-HC-UCFS-0120)
- AMERICAN BIOTECH SUPPLY Laboratory Refrigerator, White, 83-1/4" H (PH-ABT-HC-SSP-23G)
- AMERICAN BIOTECH SUPPLY Refrigerator, Select Door, 10.5 cu. ft. (ABT-HC-10PG)
- American Biotech Supply Lab Cooling Equipment