Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Refrigerator, Premier Door, 33 cu. ft., 6A
Mfr # ABT-HC-CS-33
Zoro # G5420445
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,199.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer Chromatography
- Laboratory Refrigerator/Freezer Style Upright
- Refrigerator Capacity (Cu.-Ft.) 33 cu ft
- Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees
- Overall Height 6 3/4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Biotech Supply
- MFR # ABT-HC-CS-33
- Zoro # G5420445
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 6 3/4 ft |
Overall Width | 40 3/8 in |
Overall Depth | 33 1/4 in |
Cord Length | 7 ft |
Depth | 33-1/4" |
Width | 39-5/8" |
Height | 79-3/4" |
Refrigerator Interior Height | 4 3/8 ft |
Refrigerator Interior Depth | 23 3/4 in |
Probe Port Size | 3/8 in |
Refrigerator Interior Width | 34 1/4 in |
Description
Refrigerator, Application - Laboratory Refrigerator/Freezer Chromatography, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 33 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 33 1/4 in, Overall Height 6 3/4 ft, Overall Width 40 3/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 6, Hz 60, Voltage 115V, Color White, Door Hinge Sliding, Door Type Sliding Glass, Door Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Sulfuric Acid 0.1N, 60 mL (SA7550-B)
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-06477G)
- AMSCOPE 50W LED Fiber Optic Single Gooseneck Light Microscope Illuminator (LED-50WS)
- BENCHMARK SCIENTIFIC Hot Plate Stirrer, Square, 10"Lx10"W Plate (H3710-HS)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 6.9 cu. ft. (PH-ABT-HC-RFC7A)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4.2 cu. ft., 5A (ABT-HC-UCBI-0420-ADA)
- AMERICAN BIOTECH SUPPLY Refrigerator w/ Freezer, 65" H, 23-3/4" W (PH-ABT-HC-RFC1020G)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 4.6 cu. ft., 5A (ABT-HC-UCBI-0404G-ADA)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 1 cu. ft., 1.6A (ABT-HC-UCFS-0104)
- AMERICAN BIOTECH SUPPLY Freezer, 4 cu ft, 32-3/16" H, 24-1/4" W (PH-ABT-HC-UCFS-0520)
- SUMMIT APPLIANCE. Accucold Pharma-Lab Performance Series Upright Pharmacy Freezer, 23 Cu.Ft., Solid Door (AFS23MLLH)
- American Biotech Supply Lab Cooling Equipment