Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Refrigerator, General Purpose Application
Mfr # ABT-HC-RFP-17
Zoro # G302017017
product price: $3,078.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,078.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer General Purpose
- Laboratory Refrigerator/Freezer Style Upright
- Refrigerator Capacity (Cu.-Ft.) 17 cu ft
- Refrigerator Temperature Range (C) -15 Degrees to -25 Degrees
- Overall Height 5 5/8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Biotech Supply
- MFR # ABT-HC-RFP-17
- Zoro # G302017017
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 5 5/8 ft |
Overall Width | 30 3/4 in |
Overall Depth | 28 5/8 in |
Probe Port Size | 3/4 in |
Refrigerator Interior Height | 4 7/8 ft |
Refrigerator Interior Depth | 20 7/8 in |
Refrigerator Interior Width | 26 1/4 in |
Description
Refrigerator, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 17 cu ft, Freezer Capacity (Cu.-Ft.) Not Applicable, Refrigerator Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 28 5/8 in, Overall Height 5 5/8 ft, Overall Width 30 3/4 in, Defrost Cycle, Refrigerator Temperature Range (F) 33.8 Degrees to 50 Degrees , Amps 3, Hz 60, Voltage 115V, Color White, Door Hinge Right
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle French Sq w/ Cap 240 ml, PK24 (GLC-01336)
- GLOBE SCIENTIFIC 384-well PCR plate, A24 single notch, natural PK (PCR-384-ABI)
- DIGI-SENSE Irreversible Thermostrip Disinfect, PK 24 (90308-14)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, White, PK12 (HS2860A)
- AMERICAN BIOTECH SUPPLY Refrigerator, 79-3/4" H, 26 cu. ft., 6A (PH-ABT-HC-S26G)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 8.8 cu. ft. (PH-ABT-HC-RFC9G)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4.2 cu. ft., 5A (PH-ABT-HC-UCBI-0420A-LH)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4.2 cu. ft., 5A (ABT-HC-UCBI-0420-ADA)
- AMERICAN BIOTECH SUPPLY Freezer, 23 cu ft, 36" D, 83-1/4" H, 27" W (PH-ABT-HC-SSP-23FA3)
- AMERICAN BIOTECH SUPPLY Refrigerator, Premier Door, 49 cu. ft., 7A (ABT-HC-CS-49)
- AMERICAN BIOTECH SUPPLY Freezer, Standard Door, 30 cu. ft., 6A (ABT-FFS-30)
- American Biotech Supply Lab Cooling Equipment