Shop All Food Service Appliance Parts
American Biotech Supply
Refrigerator, For Flammable Liquid
Mfr # ABT-HC-FRP-20
Zoro # G802203651
product price: $3,459.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,459.99
Free 30-Day Returns
Key Features
- Voltage 115V
- Application - Laboratory Refrigerator/Freezer Flammable Liquid
- Laboratory Refrigerator/Freezer Style Upright
- Amps 3
- Refrigerator Capacity (Cu.-Ft.) 20 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Biotech Supply
- MFR # ABT-HC-FRP-20
- Zoro # G802203651
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Overall Height | 6 1/4 ft |
Overall Width | 30 3/4 in |
Overall Depth | 29 in |
Refrigerator Interior Depth | 20 3/4 in |
Refrigerator Interior Height | 5 3/8 ft |
Probe Port Size | 3/4 in |
Refrigerator Interior Width | 24 3/4 in |
Description
Refrigerator, Application - Laboratory Refrigerator/Freezer Flammable Liquid, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 20 cu ft, Freezer Capacity (Cu.-Ft.) Not Applicable, Refrigerator Temperature Range (C) 1 Degrees to 10 Degrees , Overall Depth 29 in, Overall Height 6 1/4 ft, Overall Width 30 3/4 in, Defrost Cycle, Refrigerator Temperature Range (F) 33.8 Degrees to 50 Degrees , Amps 3, Hz 60, Voltage 115V, Color White, Door Hinge Right
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERGEN INDUSTRIES Appliance Power Cord 4FT.4-Wire Clothes (D100404)
- DEXTER RUSSELL Poultry Knife, Drop, 3 3/4In, Poly, Orange (11203)
- DEFLECTO Easy-Connecting Semi-Rigid 8 ft. Dryer Vent Hookup Kit (HUPK8WA/4)
- ELECTROLUX Shelf Frame Without Glass (241969501)
- AMERICAN BIOTECH SUPPLY Refrigerator, For Flammable Liquid (ABT-HC-FRP-14)
- VULCAN HART Gauge Glass Washer For - Part# Vh0817098-5 (VH0817098-5)
- HATCO Warmer Element 240V 500W (02-08-103D-00)
- CECILWARE Safety Thermostat Lch, 5/16 X 3-3/8, 36 (L027A)
- SOUTHBEND Door, Assembly, Win, Right, Co (1198057)
- GARLAND Burner Valve (G4447-50F)
- TRUE Relay - 100/120V (822234)
- American Biotech Supply Food Service Appliance Parts