Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Refrigerator and Freezer, Solid/Glass
Mfr # ABT-HC-RFC12G
Zoro # G5419036
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,057.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer High Performance
- Laboratory Refrigerator/Freezer Style Upright
- Refrigerator Capacity (Cu.-Ft.) 10.5 cu ft
- Freezer Capacity (Cu.-Ft.) 1.7 cu ft
- Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Biotech Supply
- MFR # ABT-HC-RFC12G
- Zoro # G5419036
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 6 3/4 ft |
Overall Width | 23 5/8 in |
Overall Depth | 26 1/2 in |
Cord Length | 6 ft |
Height | 80-1/4" |
Width | 23-3/4" |
Depth | 26-1/2" |
Refrigerator Interior Width | 19 7/8 in |
Refrigerator Interior Height | 4 1/2 ft |
Refrigerator Interior Depth | 18 3/8 in |
Probe Port Size | 3/8 in |
Freezer Interior Height | 13 7/8 in |
Freezer Interior Depth | 16 in |
Freezer Interior Width | 17 3/4 in |
Description
Refrigerator and Freezer, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 10.5 cu ft, Freezer Capacity (Cu.-Ft.) 1.7 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 26 1/2 in, Overall Height 6 3/4 ft, Overall Width 23 5/8 in, Defrost Cycle/Manual, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Centrifuge, Aluminum, White, 4 x 100mL Cap. (FC5714)
- LAB SAFETY SUPPLY Environmental Sample Bottle, 500 mL, PK125 (6FAH7)
- UNITED SCIENTIFIC Winterization Labware Kit, 10000 mL (WNTK10)
- GLOBE SCIENTIFIC Tissue Cassette, 35 deg., White, PK1000 (1094W)
- AMERICAN BIOTECH SUPPLY Laboratory Refrigerator, White, 83-1/4" H (PH-ABT-HC-SSP-23G)
- AMERICAN BIOTECH SUPPLY Refrigerator, Explosion Proof Application (ABT-HC-ERP-20)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 1 cu. ft., 1.6A (ABT-HC-UCFS-0104)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4 cu. ft., 2A (ABT-HC-UCFS-0420W)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 8.8 cu. ft. (ABT-HC-RFC9)
- AMERICAN BIOTECH SUPPLY Refrigerator, 2.5 cu ft, 30-3/4"H, 17-3/4"W (ABT-HC-UCBI-0204)
- ARGOS TECHNOLOGIES Freezer Box, 5-1/4in L x 2in H (R3015A)
- American Biotech Supply Lab Cooling Equipment