Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Refrigerator and Freezer, 8.8 cu. ft.
Mfr # PH-ABT-HC-RFC9
Zoro # G5418491
product price: $3,152.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$3,152.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer Pharmacy
- Laboratory Refrigerator/Freezer Style Upright
- Refrigerator Capacity (Cu.-Ft.) 4.6 cu ft
- Freezer Capacity (Cu.-Ft.) 4.2 cu ft
- Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Biotech Supply
- MFR # PH-ABT-HC-RFC9
- Zoro # G5418491
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 5 5/8 ft |
Overall Width | 23 3/4 in |
Overall Depth | 24 1/2 in |
Height | 66-3/4" |
Width | 23-3/4" |
Depth | 25-1/2" |
Cord Length | 6 ft |
Probe Port Size | 3/8 in |
Freezer Interior Width | 19 in |
Refrigerator Interior Width | 19 1/4 in |
Refrigerator Interior Height | 24 1/2 in |
Freezer Interior Depth | 17 1/4 in |
Freezer Interior Height | 24 1/2 in |
Refrigerator Interior Depth | 17 1/4 in |
Description
Refrigerator and Freezer, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 4.6 cu ft, Freezer Capacity (Cu.-Ft.) 4.2 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 24 1/2 in, Overall Height 5 5/8 ft, Overall Width 23 3/4 in, Defrost Cycle/Manual, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precleaned Poly Drum Sampler, 250mL, PK24 (5670C)
- HARDIN Stainless Steel Tabletop Melting Furnace with 2kg Crucible 110 Volt 1.5KW (HD-234SS)
- WHEATON Sample Vial, 40mL, PK72 (225290)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 21mm, PK100 (1827-021)
- AMERICAN BIOTECH SUPPLY Refrigerator, Premier Door, 49 cu. ft., 7A (ABT-HC-CS-49)
- AMERICAN BIOTECH SUPPLY Freezer, 23 cu ft, 36" D, 83-1/4" H, 27" W (PH-ABT-HC-SSP-23FA3)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 12.2 cu. Ft. (PH-ABT-HC-RFC12A)
- AMERICAN BIOTECH SUPPLY Laboratory Refrigerator, White, 83-1/4" H (PH-ABT-HC-SSP-23G)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 1.7 cu. ft., 1.6A (ABT-HC-UCFS-0120)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 12.2 cu. ft. (ABT-HC-RFC12A)
- ARGOS TECHNOLOGIES Divider Box, for Mfr. No R3014A, PK12 (R3021)
- American Biotech Supply Lab Cooling Equipment