Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Refrigerator and Freezer, 12.2 cu. Ft.
Mfr # PH-ABT-HC-RFC12GA
Zoro # G5418500
product price: $4,608.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$4,608.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer Pharmacy
- Laboratory Refrigerator/Freezer Style Upright
- Refrigerator Capacity (Cu.-Ft.) 10.5 cu ft
- Freezer Capacity (Cu.-Ft.) 1.3 cu ft
- Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Biotech Supply
- MFR # PH-ABT-HC-RFC12GA
- Zoro # G5418500
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 6 3/4 ft |
Overall Width | 23 3/4 in |
Overall Depth | 26 1/2 in |
Height | 80-1/4" |
Cord Length | 6 ft |
Depth | 26-1/2" |
Width | 23-3/4" |
Probe Port Size | 3/8 in |
Refrigerator Interior Depth | 18 3/8 in |
Freezer Interior Height | 13 7/8 in |
Freezer Interior Depth | 9 1/8 in |
Refrigerator Interior Width | 19 7/8 in |
Refrigerator Interior Height | 4 1/2 ft |
Freezer Interior Width | 18 in |
Description
Refrigerator and Freezer, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 10.5 cu ft, Freezer Capacity (Cu.-Ft.) 1.3 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 26 1/2 in, Overall Height 6 3/4 ft, Overall Width 23 3/4 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #400, B/S, 8 In, Full Ht (400BS8F)
- BEL-ART LDPE Wide Mouth Wash Bottle, Natur, PK12 (F11620-0125)
- EZRED DEF HYDROMETER (EZSP110)
- PCE INSTRUMENTS Inspection Camera, Resolution: 1600 x 1200 pixels (PCE-MM 200UV)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 1.7 cu. ft., 1.6A (ABT-HC-UCFS-0120)
- AMERICAN BIOTECH SUPPLY Freezer, Standard Door, 30 cu. ft., 6A (ABT-FFS-30)
- AMERICAN BIOTECH SUPPLY Refrigerator, Explosion Proof Application (ABT-HC-ERP-20)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 26 cu. ft., 6A (ABT-HC-LS-26)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 8.8 cu. ft. (PH-ABT-HC-RFC9G)
- AMERICAN BIOTECH SUPPLY Freezer, Explosion Proof Application (ABT-HC-EFP-20)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4.2 cu. ft., 5A (ABT-HC-UCBI-0420-LH)
- American Biotech Supply Lab Cooling Equipment