Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Refrigerator, 79-3/4" H, 26 cu. ft., 6A
Mfr # PH-ABT-HC-S26G
Zoro # G5418178
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,963.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer Pharmacy
- Laboratory Refrigerator/Freezer Style Upright
- Refrigerator Capacity (Cu.-Ft.) 26 cu ft
- Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees
- Freezer Temperature Range (C) -15 Degrees to -25 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Biotech Supply
- MFR # PH-ABT-HC-S26G
- Zoro # G5418178
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 6 3/4 ft |
Overall Width | 28 3/8 in |
Overall Depth | 36 1/2 in |
Height | 79-3/4" |
Depth | 36-1/2" |
Cord Length | 6 ft |
Width | 28-3/8" |
Refrigerator Interior Depth | 28 in |
Refrigerator Interior Height | 4 3/8 ft |
Refrigerator Interior Width | 23 3/4 in |
Probe Port Size | 3/8 in |
Description
Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 26 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 36 1/2 in, Overall Height 6 3/4 ft, Overall Width 28 3/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 6, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Glass, Door Material Glass, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-TITE Syringe, Bulk, 10mL Luer Slip, PK50 (MSB10-50)
- HEATHROW SCIENTIFIC Slide Staining Tray Set, Black, 18 Place (120879)
- RPI Magnesium Sulfate Heptahydrate, 500 G (M65240-500.0)
- AK Bottle Holder, Rotating, 9Slots, Dia12.75In (50087)
- AMERICAN BIOTECH SUPPLY Refrigerator, 2.5 cu ft, 30-3/4"H, 17-3/4"W (ABT-HC-UCBI-0204-LH)
- AMERICAN BIOTECH SUPPLY Refrigerator, Swing Glass Door, 23 cu. ft. (PH-ABT-HC-S23G)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4.2 cu. ft., 5A (PH-ABT-HC-UCBI-0420A-LH)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 4.6 cu. ft., 5A (PH-ABT-HC-UCBI-0404)
- AMERICAN BIOTECH SUPPLY Refrigerator w/ Freezer, 33-3/4" H, 19" W (ABT-RFC-3M)
- AMERICAN BIOTECH SUPPLY Freezer, 23 cu ft, 36" D, 83-1/4" H, 27" W (PH-ABT-HC-SSP-23FA3)
- AMERICAN BIOTECH SUPPLY Refrigerator, Premier Door, 69 cu. ft., 10A (ABT-HC-CS-69)
- American Biotech Supply Lab Cooling Equipment