Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Refrigerator, 4.6 cu ft, 24-1/4"D, 23-3/4"W
Mfr # ABT-HC-UCBI-0404-ADA
Zoro # G103513985
product price: $1,539.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,539.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer Pharmacy
- Laboratory Refrigerator/Freezer Style Undercounter
- Refrigerator Capacity (Cu.-Ft.) 4.6 cu ft
- Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees
- Overall Height 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Biotech Supply
- MFR # ABT-HC-UCBI-0404-ADA
- Zoro # G103513985
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 32 in |
Overall Width | 23 3/4 in |
Overall Depth | 24 1/2 in |
Refrigerator Interior Height | 24 3/8 in |
Refrigerator Interior Depth | 17 1/2 in |
Probe Port Size | 3/8 in |
Refrigerator Interior Width | 19 1/4 in |
Description
Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Undercounter, Refrigerator Capacity (Cu.-Ft.) 4.6 cu ft, Freezer Capacity (Cu.-Ft.) Not Applicable, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Overall Depth 24 1/2 in, Overall Height 32 in, Overall Width 23 3/4 in, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Amps 1.74, Hz 60, Voltage 115V, Color White, Door Hinge Right
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE PEPTIDE SYNTHESIS VESSEL, SOLID PHASE, 10mL, 15mm, #14, MEDIUM. (P120010M)
- DRAEGER CARTRIDGEAM/MA X-PLORE (MUL20) (6738027)
- ADVANTECH Sieve, #18, S/S, 12 In, Full Ht (18SS12F)
- CYTIVA WHATMAN PH Indicator Strip, pH, 15/64in.W, PK100 (2614-991)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 4.6 cu. ft., 5A (PH-ABT-HC-UCBI-0404)
- AMERICAN BIOTECH SUPPLY Refrigerator Shelf (ABT-FS-100-FRG04)
- AMERICAN BIOTECH SUPPLY Freezer, Flammable Liquid Application (ABT-HC-FFP-20)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4.2 cu. ft., 5A (ABT-HC-UCBI-0420-LH)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 16 cu. ft., 6A (ABT-HC-LS-16)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 1 cu. ft., 1.6A (PH-ABT-HC-UCFS-0104G)
- AMERICAN BIOTECH SUPPLY Laboratory Refrigerator, White, 83-1/4" H (PH-ABT-HC-SSP-23G)
- American Biotech Supply Lab Cooling Equipment