Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Freezer, Undercounter, 4.2 cu. ft., 5A
Mfr # PH-ABT-HC-UCBI-0420
Zoro # G5418668
product price: $1,569.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,569.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer Pharmacy
- Laboratory Refrigerator/Freezer Style Undercounter
- Freezer Capacity (Cu.-Ft.) 4.2 cu ft
- Refrigerator Temperature Range (C) 1 Degrees to 10 Degrees
- Freezer Temperature Range (C) -15 Degrees to -25 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Biotech Supply
- MFR # PH-ABT-HC-UCBI-0420
- Zoro # G5418668
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 33 3/8 in |
Overall Width | 23 3/4 in |
Overall Depth | 24 1/2 in |
Width | 23-3/4" |
Cord Length | 8 1/2 ft |
Depth | 24-1/2" |
Height | 33-3/8" |
Probe Port Size | 3/8 in |
Freezer Interior Height | 24 1/2 in |
Freezer Interior Width | 19 in |
Freezer Interior Depth | 17 1/4 in |
Description
Freezer, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Undercounter, Freezer Capacity (Cu.-Ft.) 4.2 cu ft, Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 24 1/2 in, Overall Height 33 3/8 in, Overall Width 23 3/4 in, Defrost Manual, Freezer Temperature Range (F) -13 Degrees to 5 Degrees , Amps 1.5, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENSCOPE Macro Digital Inspection System With Quadrant LED On Dual Arm Stand (MAC-PK5D-E1Q)
- ILC Replacement for Thermo Scientific Spectronic 20 Plus replacement light bulb lamp (SPECTRONIC 20 PLUS)
- EXTECH Calibration Standard, 12880microS, 1Pt, Pk2 (EC-12880-P)
- SP SCIENCEWARE Measure-Matic, Dispenser, 500mL (F11654-0000)
- AMERICAN BIOTECH SUPPLY Refrigerator, Select Door, 10.5 cu. ft. (ABT-HC-10PG)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4.2 cu. ft., 5A (PH-ABT-HC-UCBI-0420A-LH)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 1.7 cu. ft., 1.6A (PH-ABT-HC-UCFS-0120-LH)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 1 cu. ft., 1.6A (ABT-HC-UCFS-0104G)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4.2 cu. ft., 5A (ABT-HC-UCBI-0420-LH)
- AMERICAN BIOTECH SUPPLY Refrigerator, 79-3/4" H, 26 cu. ft., 6A (PH-ABT-HC-S26G)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4.2 cu. ft., 5A (ABT-HC-UCBI-0420A)
- American Biotech Supply Lab Cooling Equipment