Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Freezer, Undercounter, 4.2 cu. ft., 5A
Mfr # ABT-HC-UCBI-0420SS
Zoro # G5419526
product price: $1,501.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,501.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer High Performance
- Laboratory Refrigerator/Freezer Style Undercounter
- Freezer Capacity (Cu.-Ft.) 4.2 cu ft
- Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees
- Freezer Temperature Range (C) -15 Degrees to -25 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Biotech Supply
- MFR # ABT-HC-UCBI-0420SS
- Zoro # G5419526
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 33 3/8 in |
Overall Width | 23 3/4 in |
Overall Depth | 24 1/2 in |
Width | 23-3/4" |
Cord Length | 6 ft |
Height | 33-3/8" |
Depth | 24-1/2" |
Freezer Interior Depth | 17 1/4 in |
Freezer Interior Width | 19 in |
Probe Port Size | 3/8 in |
Freezer Interior Height | 24 in |
Description
Freezer, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Undercounter, Freezer Capacity (Cu.-Ft.) 4.2 cu ft, Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 24 1/2 in, Overall Height 33 3/8 in, Overall Width 23 3/4 in, Defrost Manual, Freezer Temperature Range (F) -13 Degrees to 5 Degrees , Amps 5, Hz 60, Voltage 115V, Color Silver, Door Hinge Right, Door Type Swing Solid, Door Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Teflon Cloth for 8" Sealer (248103)
- DYNALON Beaker W/Handle, Tall-Form, 1000mL (326485-1000)
- SCILOGEX D1008 Mini Centrifuge, Green Lid, 100-24 (914041419999)
- PRO-LAB Test Kit Mold (MO 109)
- AMERICAN BIOTECH SUPPLY Freezer, Explosion Proof Application (ABT-HC-EFP-20)
- AMERICAN BIOTECH SUPPLY Refrigerator, Solid Door, 12 cu. ft., 6A (PH-ABT-HC-12S)
- AMERICAN BIOTECH SUPPLY Refrigerator, 2.5 cu ft, 30-3/4"H, 17-3/4"W (ABT-HC-UCBI-0204-LH)
- AMERICAN BIOTECH SUPPLY Refrigerator w/ Freezer, 33-3/4" H, 19" W (ABT-RFC-3M)
- AMERICAN BIOTECH SUPPLY Refrigerator, 2.5 cu ft, 30-3/4"H, 17-3/4"W (ABT-HC-UCBI-0204)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 2.5 cu. ft., 2A (PH-ABT-HC-UCFS-0204)
- AMERICAN BIOTECH SUPPLY Freezer, Flammable Liquid Application (ABT-HC-FFP-20)
- American Biotech Supply Lab Cooling Equipment