Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Freezer, Undercounter, 4.2 cu. ft., 5A
Mfr # ABT-HC-UCBI-0420-LH
Zoro # G5419550
product price: $1,415.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,415.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer High Performance
- Laboratory Refrigerator/Freezer Style Undercounter
- Freezer Capacity (Cu.-Ft.) 4.2 cu ft
- Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees
- Freezer Temperature Range (C) -15 Degrees to -25 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Biotech Supply
- MFR # ABT-HC-UCBI-0420-LH
- Zoro # G5419550
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 33 3/8 in |
Overall Width | 23 3/4 in |
Overall Depth | 24 1/2 in |
Depth | 24-1/2" |
Height | 33-3/8" |
Width | 23-3/4" |
Cord Length | 6 ft |
Freezer Interior Width | 19 in |
Probe Port Size | 3/8 in |
Freezer Interior Depth | 17 1/4 in |
Freezer Interior Height | 24 1/2 in |
Description
Freezer, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Undercounter, Freezer Capacity (Cu.-Ft.) 4.2 cu ft, Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 24 1/2 in, Overall Height 33 3/8 in, Overall Width 23 3/4 in, Defrost Manual, Freezer Temperature Range (F) -13 Degrees to 5 Degrees , Amps 1.5, Hz 60, Voltage 115V, Color White, Door Hinge Left, Door Type Swing Solid, Door Material Solid, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 182cm Tissue Culture Flask - Vent Cap, Sterile, 40/PK (229351)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK500 (72100-5110)
- UNITED SCIENTIFIC Plastic Clamp For Jointed Glasswar, PK 10 (CLJP24-PK/10)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 19/22, 500mL (F309500)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 8.8 cu. ft. (ABT-HC-RFC9)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 35 cu. ft., 9A (ABT-HC-LS-36)
- AMERICAN BIOTECH SUPPLY Refrigerator, 2.5 cu ft, 30-3/4"H, 17-3/4"W (ABT-HC-UCBI-0204-LH)
- AMERICAN BIOTECH SUPPLY Refrigerator, Explosion Proof Application (ABT-HC-ERP-17)
- AMERICAN BIOTECH SUPPLY Refrigerator Shelf (ABT-FS-100-FRG04)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 12.2 cu. ft. (ABT-HC-RFC12A)
- ACCUCOLD 6 Cu.Ft. ADA Height Vaccine Refrigerator (ARS6PVDL2B)
- American Biotech Supply Lab Cooling Equipment