Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Freezer, Undercounter, 4 cu. ft., 2A
Mfr # ABT-HC-UCFS-0420W
Zoro # G5419456
product price: $982.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$982.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer General Purpose
- Laboratory Refrigerator/Freezer Style Undercounter
- Freezer Capacity (Cu.-Ft.) 4 cu ft
- Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees
- Freezer Temperature Range (C) -15 Degrees to -25 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Biotech Supply
- MFR # ABT-HC-UCFS-0420W
- Zoro # G5419456
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 31 1/2 in |
Overall Width | 20 1/4 in |
Overall Depth | 21 5/8 in |
Cord Length | 6 ft |
Width | 20" |
Height | 33-3/4" |
Depth | 22-5/8" |
Freezer Interior Width | 15 1/4 in |
Freezer Interior Depth | 15 1/2 in |
Probe Port Size | 3/8 in |
Freezer Interior Height | 25 5/8 in |
Description
Freezer, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Undercounter, Freezer Capacity (Cu.-Ft.) 4 cu ft, Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 21 5/8 in, Overall Height 31 1/2 in, Overall Width 20 1/4 in, Defrost Manual, Freezer Temperature Range (F) -13 Degrees to 5 Degrees , Amps 0.9, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Containers, 64 Oz, PK2 (PLC-03464G)
- SPECTRUM Buffer Sltn, Blue, pH 10.00, Ref Std, 20L (B1172-20LT)
- LAMOTTE Individual Test Kit, Turbidity (7519-01)
- ZORO SELECT Precleaned Wide-Mouth Jar, 250ml, PK12 (3UDA9)
- AMERICAN BIOTECH SUPPLY Refrigerator, Select Door, 10.5 cu. ft. (ABT-HC-10PG)
- AMERICAN BIOTECH SUPPLY Refrigerator, Premier Door, 49 cu. ft., 7A (ABT-HC-CS-49)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 35 cu. ft., 9A (ABT-HC-LS-36)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 26 cu. ft., 6A (ABT-HC-LS-26)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 1 cu. ft., 1.6A (ABT-HC-UCFS-0104)
- AMERICAN BIOTECH SUPPLY Refrigerator, Explosion Proof Application (ABT-HC-ERP-17)
- ACCUCOLD 3 Cu.Ft. Counter Height Vaccine Refrigerator (ARG3PV)
- American Biotech Supply Lab Cooling Equipment