Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Freezer, Undercounter, 4 cu. ft., 2.2A
Mfr # ABT-HC-UCFS-0430
Zoro # G5419480
product price: $1,899.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,899.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer High Performance
- Laboratory Refrigerator/Freezer Style Undercounter
- Freezer Capacity (Cu.-Ft.) 4 cu ft
- Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees
- Freezer Temperature Range (C) -27 Degrees to -33 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Biotech Supply
- MFR # ABT-HC-UCFS-0430
- Zoro # G5419480
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 32 1/8 in |
Overall Width | 23 3/4 in |
Overall Depth | 24 in |
Depth | 24" |
Height | 33-1/8" |
Width | 23-3/4" |
Cord Length | 6 ft |
Freezer Interior Height | 24 7/8 in |
Freezer Interior Width | 17 5/8 in |
Probe Port Size | 3/8 in |
Freezer Interior Depth | 15 7/8 in |
Description
Freezer, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Undercounter, Freezer Capacity (Cu.-Ft.) 4 cu ft, Freezer Temperature Range (C) -27 Degrees to -33 Degrees , Overall Depth 24 in, Overall Height 32 1/8 in, Overall Width 23 3/4 in, Defrost Manual, Freezer Temperature Range (F) -27.4 Degrees to -16.6 Degrees , Amps 2.2, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Sample Vial, 20mL, PK500 (986540)
- HEATHROW SCIENTIFIC Glove Box Holder HDPE Coated Wire, 1-Box (HS23457)
- MIGHTY MAX BATTERY Golf Cart / Deep Cycle Battery Hydrometer Tester (MAX3464429)
- MICRO 90 Alkaline Cleaner, 5 gal. (M-9033)
- AMERICAN BIOTECH SUPPLY Refrigerator, 2.5 cu ft, 30-3/4"H, 17-3/4"W (ABT-HC-UCBI-0204-LH)
- AMERICAN BIOTECH SUPPLY Freezer, General Purpose Application (ABT-HC-MFP-17)
- AMERICAN BIOTECH SUPPLY Refrigerator, 79-3/4" H, 26 cu. ft., 6A (PH-ABT-HC-S26G)
- AMERICAN BIOTECH SUPPLY Refrigerator, Premier Door, 33 cu. ft., 6A (ABT-HC-CS-33)
- AMERICAN BIOTECH SUPPLY Refrigerator, Premier Door, 49 cu. ft., 7A (ABT-HC-CS-49)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 5.2 cu. ft., 2A (ABT-HC-UCFS-0504G)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 12.2 cu. ft. (ABT-HC-RFC12A)
- American Biotech Supply Laboratory Refrigerators & Freezers