Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Freezer, Undercounter, 1.7 cu. ft., 1.6A
Mfr # PH-ABT-HC-UCFS-0120-LH
Zoro # G5418695
product price: $1,386.99
/ea
Free Shipping & Returns
$1,386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer Pharmacy
- Laboratory Refrigerator/Freezer Style Tabletop
- Freezer Capacity (Cu.-Ft.) 1.7 cu ft
- Refrigerator Temperature Range (C) 1 Degrees to 10 Degrees
- Freezer Temperature Range (C) -15 Degrees to -25 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Biotech Supply
- MFR # PH-ABT-HC-UCFS-0120-LH
- Zoro # G5418695
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 20 3/8 in |
Overall Width | 23 3/4 in |
Overall Depth | 24 in |
Cord Length | 6 ft |
Depth | 24" |
Height | 20-3/8" |
Width | 23-3/4" |
Freezer Interior Height | 13 7/8 in |
Probe Port Size | 3/8 in |
Freezer Interior Width | 17 3/4 in |
Freezer Interior Depth | 16 in |
Description
Freezer, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Tabletop, Freezer Capacity (Cu.-Ft.) 1.7 cu ft, Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 24 in, Overall Height 20 3/8 in, Overall Width 23 3/4 in, Defrost Manual, Freezer Temperature Range (F) -13 Degrees to 5 Degrees , Amps 1, Hz 60, Voltage 115V, Color White, Door Hinge Left, Door Type Swing Solid, Door Material Solid, Number of Doors 1, Number of Shelves 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI PBS, 10X Powder Concentrate, 10 L (P32200-10000.0)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/C, 24mm, PK100 (1822-024)
- BENCHMARK SCIENTIFIC Block 12x15/16mm Tubes (BSW1516)
- UNITED SCIENTIFIC Autoclave Basket, 6 1/2x6 1/4x6 1/2, 6/pk, 6PK (248645)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 1 cu. ft., 1.6A (PH-ABT-HC-UCFS-0104)
- AMERICAN BIOTECH SUPPLY Refrigerator, Solid Door, 12 cu. ft., 6A (PH-ABT-HC-12S)
- AMERICAN BIOTECH SUPPLY Refrigerator, Premier Door, 49 cu. ft., 7A (ABT-HC-CS-49)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 4.6 cu. ft., 5A (PH-ABT-HC-UCBI-0404)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4.2 cu. ft., 5A (PH-ABT-HC-UCBI-0420A-LH)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 12.2 cu. Ft. (PH-ABT-HC-RFC12A)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 26 cu. ft., 6A (ABT-HC-LS-26)
- American Biotech Supply Laboratory Refrigerators & Freezers