Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Freezer, Undercounter, 1.7 cu. ft., 1.6A
Mfr # ABT-HC-UCFS-0120-LH
Zoro # G5419596
product price: $1,191.99
/ea
Free Shipping & Returns
$1,191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer High Performance
- Laboratory Refrigerator/Freezer Style Tabletop
- Freezer Capacity (Cu.-Ft.) 1.7 cu ft
- Refrigerator Temperature Range (C) 2 Degrees to 10 Degrees
- Freezer Temperature Range (C) -15 Degrees to -25 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Biotech Supply
- MFR # ABT-HC-UCFS-0120-LH
- Zoro # G5419596
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 20 3/8 in |
Overall Width | 23 3/4 in |
Overall Depth | 24 in |
Height | 20-3/8" |
Width | 23-3/4" |
Cord Length | 5 1/2 ft |
Depth | 24" |
Freezer Interior Height | 13 7/8 in |
Freezer Interior Width | 17 3/4 in |
Freezer Interior Depth | 16 in |
Probe Port Size | 3/8 in |
Description
Freezer, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Tabletop, Freezer Capacity (Cu.-Ft.) 1.7 cu ft, Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 24 in, Overall Height 20 3/8 in, Overall Width 23 3/4 in, Defrost Manual, Freezer Temperature Range (F) -13 Degrees to 5 Degrees , Amps 1, Hz 60, Voltage 115V, Color White, Door Hinge Left, Door Type Swing Solid, Door Material Solid, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Clamp, PP, White, PK25 (670755)
- HEATHROW SCIENTIFIC Test Tube Rack, 40 Compartments (HS243071Y)
- SP SCIENCEWARE Funnel, 784mL, PK4 (H14660-0150)
- RPI Sucrose, ACS Grade, 1 KG (S24065-1000.0)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 2.5 cu. ft., 2A (PH-ABT-HC-UCFS-0204G)
- AMERICAN BIOTECH SUPPLY Refrigerator, Explosion Proof Application (ABT-HC-ERP-20)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 4.6 cu. ft., 5A (ABT-HC-UCBI-0404G-ADA-LH)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 8.8 cu. ft. (PH-ABT-HC-RFC9)
- AMERICAN BIOTECH SUPPLY Freezer, Flammable Liquid Application (ABT-HC-FFP-20)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 12.2 cu. Ft. (PH-ABT-HC-RFC12G)
- GLOBAL INDUSTRIAL Undercounter Laboratory Refrigerator, Glass Door, 4.2 Cu.Ft. (2453701)
- American Biotech Supply Lab Cooling Equipment