Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Freezer, General Purpose Application
Mfr # ABT-HC-MFP-17
Zoro # G802195529
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$3,083.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer General Purpose
- Laboratory Refrigerator/Freezer Style Upright
- Freezer Capacity (Cu.-Ft.) 17 cu ft
- Freezer Temperature Range (C) -15 Degrees to -25 Degrees
- Overall Height 5 5/8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Biotech Supply
- MFR # ABT-HC-MFP-17
- Zoro # G802195529
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 5 5/8 ft |
Overall Width | 30 3/4 in |
Overall Depth | 28 5/8 in |
Freezer Interior Depth | 22 1/2 in |
Probe Port Size | 3/4 in |
Freezer Interior Width | 26 1/8 in |
Description
Freezer, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) Not Applicable, Freezer Capacity (Cu.-Ft.) 17 cu ft, Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 28 5/8 in, Overall Height 5 5/8 ft, Overall Width 30 3/4 in, Defrost Manual, Freezer Temperature Range (F) -13 Degrees to 5 Degrees , Amps 6, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3B SCIENTIFIC Lab Supplies, Steam Engine B (1012801)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Clear (6FAV6)
- SCIENSCOPE Focus Mount For All Microscopes (SB-AB-SZ)
- AMS TILE PROBE EXTENSION STAINLESS STEEL (403.04)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 1 cu. ft., 1.6A (PH-ABT-HC-UCFS-0104G)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4.2 cu. ft., 5A (PH-ABT-HC-UCBI-0420A-LH)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 12.2 cu. ft. (ABT-HC-RFC12A)
- AMERICAN BIOTECH SUPPLY Freezer, 23 cu ft, 36" D, 83-1/4" H, 27" W (PH-ABT-HC-SSP-23FA3)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 2.5 cu. ft., 2A (ABT-HC-UCFS-0204G)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 2.5 cu. ft., 2A (PH-ABT-HC-UCFS-0204G)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 12.2 cu. Ft. (PH-ABT-HC-RFC12A)
- American Biotech Supply Laboratory Refrigerators & Freezers