Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Freezer, Flammable Liquid Application
Mfr # ABT-HC-FFP-14
Zoro # G402203600
product price: $3,299.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$3,299.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer Flammable Liquid
- Laboratory Refrigerator/Freezer Style Upright
- Freezer Capacity (Cu.-Ft.) 14 cu ft
- Freezer Temperature Range (C) -15 Degrees to -25 Degrees
- Overall Height 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Biotech Supply
- MFR # ABT-HC-FFP-14
- Zoro # G402203600
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 6 ft |
Overall Width | 23 5/8 in |
Overall Depth | 24 3/8 in |
Probe Port Size | 3/4 in |
Description
Freezer, Application - Laboratory Refrigerator/Freezer Flammable Liquid, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) Not Applicable, Freezer Capacity (Cu.-Ft.) 14 cu ft, Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 24 3/8 in, Overall Height 6 ft, Overall Width 23 5/8 in, Defrost Manual, Freezer Temperature Range (F) -13 Degrees to 5 Degrees , Amps 3.5, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Media Bottle, 500mL, 188mm H, PK24 (219439)
- BRANSON Ultrasonic Cleaner, CPXH, 2.5 gal (CPX-952-518R)
- UNITED Hotplate, Ceramic, Stir Bar, Sensor Probe (HOTPDG)
- AMSCOPE Acid Fast Stain Kit of Three Chemicals for Preparing Microscope Bacteria Slides (SK-3)
- AMERICAN BIOTECH SUPPLY Refrigerator Shelf (ABT-FS-100-FRG04)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 12.2 cu. Ft. (PH-ABT-HC-RFC12A)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 8.8 cu. ft. (ABT-HC-RFC9)
- AMERICAN BIOTECH SUPPLY Refrigerator, Explosion Proof Application (ABT-HC-ERP-20)
- AMERICAN BIOTECH SUPPLY Refrigerator, Two Glass Door, 36 cu.ft., 9A (PH-ABT-HC-S36G)
- AMERICAN BIOTECH SUPPLY Refrigerator w/ Freezer, 33-3/4" H, 19" W (ABT-RFC-3M)
- ACCUCOLD 6 Cu.Ft. ADA Height Vaccine Refrigerator (ARS6PVDL2B)
- American Biotech Supply Laboratory Refrigerators & Freezers